Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, Single Key, PUR, F, 3 Pole, 16.4 ft.

  • Mfr # 503A0164L

  • Zoro # G7220759


product price: $37.39
/ea
Sold in multiples of 2 for $74.78

Key Features

Cable Length
16.4 ft
Wire Size
22 AWG
IP Rating
IP67
Body Material
PUR
For Use With
Proximity Sensors; Limit Switches; Photoelectric Switches; Solenoids; Hydraulic And Pneumatic Valves
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
503A0164L
Zoro #
G7220759
UPC #
-
Country of Origin
United States

Dimensions

Cable Length
16.4 ft
Wire Size
22 AWG
Cable Jacket Outer Diameter (in)
0.18
Length (in)
1.85
Width (in)
0.57

Details

Item
Cordset
IP Rating
IP67
Body Material
PUR
For Use With
Proximity Sensors; Limit Switches; Photoelectric Switches; Solenoids; Hydraulic And Pneumatic Valves
Max. Voltage
250VAC/300VDC
Features
Machined Contacts(Instead Of Stamped Contacts) for Highly Accurate Tolerances; Gold-Plated Contacts for Enhanced Corrosion Resistance and Conductivity; High Impact Resistant Contact Carriers for Longer Product Life; Vibration Resistant Design so the Connector will Stay Securely Fastened to the Sensor or Mating Receptacle; Fast and Easy Replacement of 12mm to 18mm Sensors; Switches and Control Components; Shielded and Splitter Styles
Number of Conductors
4
Temp. Range
-4 Degrees to 176 Degrees F
Color
Brown, Blue, Black
Max. Amps
4 A
NEMA Rating
6P
Conductor Color 3
Blue
Voltage Rating (AC)
250
O-Ring Material
Nitrile Rubber
Coupling Nut Plating
Black Anodized
Conductor Color 4
Black
CSA Specification
E165657
Minimum Operating Temperature (F)
-4
Connector Style
MicroLink Single Key
Contact Material
Brass, Gold Plated Over Nickel"
Cable Jacket Color
Yellow
Cable Jacket Material
PUR
Poles
3
Contact Resistance (Micro Ohms)
5
Voltage Rating (DC)
300
Cable Code
Euro
Coupling Nut Material
Aluminum
Contact Carrier Material
Nylon
Conductor Color 1
Brown
Conductor Color 2
Not Used
Insert Material
Nylon
Wiring Color Code
Euro CC
cRU Specification
E165657
Cable Strand
26 X #36
Cordset Configuration
Straight
Thread 1
M12X1
Maximum Operating Temperature
176 Degrees F

Description

Cordset,Single Key,PUR,F,3 Pole,16.4 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.