Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, Single Key, PUR, F, 4 Pole, 13.1 ft.

  • Mfr # 504C0131L

  • Zoro # G7220628


product price: $43.19
/ea
Sold in multiples of 2 for $86.38

Key Features

Cable Length
13.1 ft
Wire Size
22 AWG
IP Rating
IP67
Max. Voltage
250VAC/300VDC
Temp. Range
-4 Degrees to 176 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
504C0131L
Zoro #
G7220628
UPC #
-
Country of Origin
United States

Dimensions

Cable Length
13.1 ft
Wire Size
22 AWG
Cable Jacket Outer Diameter (in)
0.19
Length (in)
1.07
Height (in)
1.26
Width (in)
0.57

Details

Item
Cordset
IP Rating
IP67
Max. Voltage
250VAC/300VDC
Temp. Range
-4 Degrees to 176 Degrees F
Color
Brown, White, Blue, Black
NEMA Rating
6P
Number of Conductors
4
Features
Machined Contacts(Instead Of Stamped Contacts) for Highly Accurate Tolerances; Gold-Plated Contacts for Enhanced Corrosion Resistance and Conductivity; High Impact Resistant Contact Carriers for Longer Product Life; Vibration Resistant Design so the Connector will Stay Securely Fastened to the Sensor or Mating Receptacle; Fast and Easy Replacement of 12mm to 18mm Sensors; Switches and Control Components; Shielded and Splitter Styles
Body Material
PUR
Max. Amps
4 A
For Use With
Proximity Sensors; Limit Switches; Photoelectric Switches; Solenoids; Hydraulic And Pneumatic Valves
Cable Jacket Color
Yellow
cRU Specification
E165657
Coupling Nut Plating
Black Anodized
Connector Style
MicroLink Single Key
Conductor Color 4
Black
Coupling Nut Material
Aluminum
O-Ring Material
Nitrile Rubber
Minimum Operating Temperature (F)
-4
CSA Specification
E165657
Cordset Configuration
90 Degree
Thread 1
M12X1
Conductor Color 2
White
Conductor Color 3
Blue
Poles
4
Cable Jacket Material
PUR
Voltage Rating (DC)
300
Wiring Color Code
Euro CC
Conductor Color 1
Brown
Cable Code
Euro
Contact Carrier Material
Nylon
Contact Material
Brass, Gold Plated Over Nickel"
Contact Resistance (Micro Ohms)
5
Insert Material
Nylon
Voltage Rating (AC)
250
Cable Strand
26 X #36
Maximum Operating Temperature
176 Degrees F

Description

Cordset,Single Key,PUR,F,4 Pole,13.1 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.