Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, Single Key, PUR, F, 4 Pole, 16.4 ft.

  • Mfr # 504C0164L

  • Zoro # G7220582


product price: $52.29
/ea
Sold in multiples of 2 for $104.58

Key Features

Cable Length
16.4 ft
Wire Size
22 AWG
IP Rating
IP67
NEMA Rating
6P
Temp. Range
-4 Degrees to 176 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
504C0164L
Zoro #
G7220582
UPC #
-
Country of Origin
United States

Dimensions

Cable Length
16.4 ft
Wire Size
22 AWG
Length (in)
1.07
Width (in)
0.57
Height (in)
1.26
Cable Jacket Outer Diameter (in)
0.19

Details

Item
Cordset
IP Rating
IP67
NEMA Rating
6P
Temp. Range
-4 Degrees to 176 Degrees F
For Use With
Proximity Sensors; Limit Switches; Photoelectric Switches; Solenoids; Hydraulic And Pneumatic Valves
Color
Brown, White, Blue, Black
Max. Voltage
250VAC/300VDC
Features
Multiple Hole Bushings in a Variety of Hole Combinations; Slit Bushings; Embedded O-Rings; Machined Contacts(Instead Of Stamped Contacts) for Highly Accurate Tolerances; Gold Plated Contacts for Enhanced Corrosion Resistance and Conductivity; High Impact Resistant Contact Carriers for Longer Product Life; Vibration Resistant Design so The Connector will Stay Securely Fastened to the Sensor or Mating Receptacle; Fast and Easy Replacement of 12mm to 18mm Sensors; Switches and Control Components; Shielded and Splitter Styles
Number of Conductors
4
Body Material
PUR
Max. Amps
4 A
Conductor Color 3
Blue
Coupling Nut Plating
Black Anodized
Contact Carrier Material
Nylon
Conductor Color 1
Brown
Contact Resistance (Micro Ohms)
5
Minimum Operating Temperature (F)
-4
Conductor Color 2
White
cRU Specification
E165657
Insert Material
Nylon
Poles
4
Voltage Rating (DC)
300
Cordset Configuration
90 Degree
Thread 1
M12X1
Connector Style
MicroLink Single Key
Coupling Nut Material
Aluminum
Voltage Rating (AC)
250
Cable Jacket Material
PUR
Cable Strand
26 X #36
Cable Code
Euro
Cable Jacket Color
Yellow
O-Ring Material
Nitrile Rubber
Conductor Color 4
Black
Wiring Color Code
Euro CC
Contact Material
Brass, Gold Plated Over Nickel"
CSA Specification
E165657
Maximum Operating Temperature
176 Degrees F

Description

Cordset,Single Key,PUR,F,4 Pole,16.4 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.