Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, Single Key, PUR, F, 5 Pole, 13.1 ft.

  • Mfr # 505A0131AL

  • Zoro # G7220783


product price: $56.59
/ea
Sold in multiples of 2 for $113.18

Key Features

Cable Length
13.1 ft
Wire Size
22 AWG
IP Rating
IP67
Max. Amps
4 A
Max. Voltage
250VAC/300VDC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
505A0131AL
Zoro #
G7220783
UPC #
-
Country of Origin
United States

Dimensions

Cable Length
13.1 ft
Wire Size
22 AWG
Length (in)
1.85
Width (in)
0.57
Cable Jacket Outer Diameter (in)
0.26

Details

Item
Cordset
IP Rating
IP67
Max. Amps
4 A
Max. Voltage
250VAC/300VDC
Features
Machined Contacts(Instead Of Stamped Contacts) for Highly Accurate Tolerances; Gold-Plated Contacts for Enhanced Corrosion Resistance and Conductivity; High Impact Resistant Contact Carriers for Longer Product Life; Vibration Resistant Design so the Connector will Stay Securely Fastened to the Sensor or Mating Receptacle; Fast and Easy Replacement of 12mm to 18mm Sensors; Switches and Control Components; Shielded and Splitter Styles
For Use With
Proximity Sensors; Limit Switches; Photoelectric Switches; Solenoids; Hydraulic And Pneumatic Valves
Body Material
PUR
Temp. Range
-4 Degrees to 176 Degrees F
Number of Conductors
5
Color
Brown, White, Blue, Black, Gray
NEMA Rating
6P
Voltage Rating (AC)
250
Cordset Configuration
Straight
cRU Specification
E165657
Contact Material
Brass, Gold Plated Over Nickel"
Connector Style
MicroLink Single Key
CSA Specification
E165657
Minimum Operating Temperature (F)
-4
Cable Jacket Material
PUR
Conductor Color 3
Blue
Coupling Nut Material
Aluminum
Wiring Color Code
Euro CC
Cable Strand
26 X #36
O-Ring Material
Nitrile Rubber
Conductor Color 1
Brown
Conductor Color 5
Gray
Coupling Nut Plating
Black Anodized
Contact Resistance (Micro Ohms)
5
Conductor Color 2
White
Contact Carrier Material
Nylon
Cable Jacket Color
Yellow
Cable Code
Euro
Insert Material
Nylon
Poles
5
Thread 1
M12X1
Conductor Color 4
Black
Voltage Rating (DC)
300
Maximum Operating Temperature
176 Degrees F

Description

Cordset,Single Key,PUR,F,5 Pole,13.1 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.