Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, Single Key, PUR, F, 5 Pole, 13.1 ft.

  • Mfr # 505A0131L

  • Zoro # G7220792


product price: $55.29
/ea
Sold in multiples of 2 for $110.58

Key Features

Cable Length
13.1 ft
Wire Size
22 AWG
IP Rating
IP67
Body Material
PUR
Temp. Range
-4 Degrees to 176 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
505A0131L
Zoro #
G7220792
UPC #
-
Country of Origin
United States

Dimensions

Cable Length
13.1 ft
Wire Size
22 AWG
Cable Jacket Outer Diameter (in)
0.21
Width (in)
0.57
Length (in)
1.85

Details

Item
Cordset
IP Rating
IP67
Body Material
PUR
Temp. Range
-4 Degrees to 176 Degrees F
Features
Machined Contacts(Instead Of Stamped Contacts) for Highly Accurate Tolerances; Gold-Plated Contacts for Enhanced Corrosion Resistance and Conductivity; High Impact Resistant Contact Carriers for Longer Product Life; Vibration Resistant Design so the Connector will Stay Securely Fastened to the Sensor or Mating Receptacle; Fast and Easy Replacement of 12mm to 18mm Sensors; Switches and Control Components; Shielded and Splitter Styles
For Use With
Proximity Sensors; Limit Switches; Photoelectric Switches; Solenoids; Hydraulic And Pneumatic Valves
Max. Amps
4 A
Max. Voltage
250VAC/300VDC
Color
Brown, White, Blue, Black, Gray
NEMA Rating
6P
Number of Conductors
5
Contact Carrier Material
Nylon
Minimum Operating Temperature (F)
-4
O-Ring Material
Nitrile Rubber
Cordset Configuration
Straight
CSA Specification
E165657
cRU Specification
E165657
Connector Style
MicroLink Single Key
Insert Material
Nylon
Thread 1
M12X1
Conductor Color 5
Gray
Voltage Rating (DC)
300
Conductor Color 2
White
Contact Material
Brass, Gold Plated Over Nickel"
Cable Jacket Material
PUR
Conductor Color 3
Blue
Cable Strand
26 X #36
Contact Resistance (Micro Ohms)
5
Coupling Nut Material
Aluminum
Conductor Color 1
Brown
Voltage Rating (AC)
250
Conductor Color 4
Black
Cable Code
Euro
Cable Jacket Color
Yellow
Wiring Color Code
Euro CC
Poles
5
Coupling Nut Plating
Black Anodized
Maximum Operating Temperature
176 Degrees F

Description

Cordset,Single Key,PUR,F,5 Pole,13.1 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.