Zoro Homepage

Cordset, Single Key, PUR, M, 3 Pole, 13.1 ft.

  • Mfr # 503E0131AL

  • Zoro # G7221133


product price: $35.19
/ea
Sold in multiples of 3 for $105.57

Key Features

Cable Length
13.1 ft
Wire Size
22 AWG
IP Rating
IP67
Features
Multiple Hole Bushings in a Variety of Hole Combinations; Slit Bushings; Embedded O-Rings; Machined Contacts(Instead Of Stamped Contacts) for Highly Accurate Tolerances; Gold Plated Contacts for Enhanced Corrosion Resistance and Conductivity; High Impact Resistant Contact Carriers for Longer Product Life; Vibration Resistant Design so The Connector will Stay Securely Fastened to the Sensor or Mating Receptacle; Fast and Easy Replacement of 12mm to 18mm Sensors; Switches and Control Components; Shielded and Splitter Styles
For Use With
Proximity Sensors; Limit Switches; Photoelectric Switches; Solenoids; Hydraulic And Pneumatic Valves
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
503E0131AL
Zoro #
G7221133
UPC #
-
Country of Origin
United States

Dimensions

Cable Length
13.1 ft
Wire Size
22 AWG
Width (in)
0.57
Cable Jacket Outer Diameter (in)
0.23
Length (in)
2.02

Details

Item
Cordset
IP Rating
IP67
Features
Multiple Hole Bushings in a Variety of Hole Combinations; Slit Bushings; Embedded O-Rings; Machined Contacts(Instead Of Stamped Contacts) for Highly Accurate Tolerances; Gold Plated Contacts for Enhanced Corrosion Resistance and Conductivity; High Impact Resistant Contact Carriers for Longer Product Life; Vibration Resistant Design so The Connector will Stay Securely Fastened to the Sensor or Mating Receptacle; Fast and Easy Replacement of 12mm to 18mm Sensors; Switches and Control Components; Shielded and Splitter Styles
For Use With
Proximity Sensors; Limit Switches; Photoelectric Switches; Solenoids; Hydraulic And Pneumatic Valves
Color
Brown, Blue, Black
Number of Conductors
4
Body Material
PUR
NEMA Rating
6P
Max. Amps
4 A
Temp. Range
-4 Degrees to 176 Degrees F
Max. Voltage
250VAC/300VDC
Conductor Color 4
Black
Connector Style
MicroLink Single Key
Voltage Rating (DC)
300
Conductor Color 1
Brown
Coupling Nut Plating
Black Anodized
Cable Jacket Color
Yellow
Coupling Nut Material
Aluminum
Cable Code
Euro
Contact Carrier Material
Nylon
Minimum Operating Temperature (F)
-4
Wiring Color Code
Euro CC
Insert Material
Nylon
Contact Material
Brass, Gold Plated Over Nickel"
Thread 1
M12X1
Conductor Color 2
Not Used
Conductor Color 3
Blue
Contact Resistance (Micro Ohms)
5
Cordset Configuration
Straight
Poles
3
cRU Specification
E165657
Cable Jacket Material
PUR
CSA Specification
E165657
Voltage Rating (AC)
250
Maximum Operating Temperature
176 Degrees F

Description

Cordset,Single Key,PUR,M,3 Pole,13.1 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.