Zoro Homepage

Cordset, Single Key, PUR, M, 4 Pole, 13.1 ft.

  • Mfr # 504F0131AL

  • Zoro # G7220950


product price: $46.19
/ea
Sold in multiples of 2 for $92.38

Key Features

Cable Length
13.1 ft
Wire Size
22 AWG
IP Rating
IP67
Body Material
PUR
Color
Brown, White, Blue, Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
504F0131AL
Zoro #
G7220950
UPC #
-
Country of Origin
United States

Dimensions

Cable Length
13.1 ft
Wire Size
22 AWG
Width (in)
0.57
Length (in)
1.25
Cable Jacket Outer Diameter (in)
0.25
Height (in)
1.26

Details

Item
Cordset
IP Rating
IP67
Body Material
PUR
Color
Brown, White, Blue, Black
Max. Amps
4 A
Temp. Range
-4 Degrees to 176 Degrees F
For Use With
Proximity Sensors; Limit Switches; Photoelectric Switches; Solenoids; Hydraulic And Pneumatic Valves
Features
Machined Contacts(Instead Of Stamped Contacts) for Highly Accurate Tolerances; Gold-Plated Contacts for Enhanced Corrosion Resistance and Conductivity; High Impact Resistant Contact Carriers for Longer Product Life; Vibration Resistant Design so the Connector will Stay Securely Fastened to the Sensor or Mating Receptacle; Fast and Easy Replacement of 12mm to 18mm Sensors; Switches and Control Components; Shielded and Splitter Styles
Max. Voltage
250VAC/300VDC
NEMA Rating
6P
Number of Conductors
4
Cable Jacket Color
Yellow
Insert Material
Nylon
Minimum Operating Temperature (F)
-4
Connector Style
MicroLink Single Key
Cable Code
Euro
Conductor Color 4
Black
Wiring Color Code
Euro CC
O-Ring Material
Nitrile Rubber
Conductor Color 3
Blue
Conductor Color 2
White
Voltage Rating (DC)
300
Coupling Nut Material
Aluminum
Coupling Nut Plating
Black Anodized
Thread 1
M12X1
Cordset Configuration
90 Degree
Contact Material
Brass, Gold Plated Over Nickel"
Conductor Color 1
Brown
Contact Resistance (Micro Ohms)
5
Voltage Rating (AC)
250
Cable Jacket Material
PUR
CSA Specification
E165657
Contact Carrier Material
Nylon
Poles
4
cRU Specification
E165657
Maximum Operating Temperature
176 Degrees F

Description

Cordset,Single Key,PUR,M,4 Pole,13.1 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.