Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, Single Key, PUR, M, 4 Pole, 16.4 ft.

  • Mfr # 504E0164AL

  • Zoro # G7221179


product price: $56.59
/ea
Sold in multiples of 2 for $113.18

Key Features

Cable Length
16.4 ft
Wire Size
22 AWG
IP Rating
IP67
Max. Voltage
250VAC/300VDC
Color
Brown, White, Blue, Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
504E0164AL
Zoro #
G7221179
UPC #
-
Country of Origin
United States

Dimensions

Cable Length
16.4 ft
Wire Size
22 AWG
Length (in)
2.02
Cable Jacket Outer Diameter (in)
0.25
Width (in)
0.57

Details

Item
Cordset
IP Rating
IP67
Max. Voltage
250VAC/300VDC
Color
Brown, White, Blue, Black
Body Material
PUR
Number of Conductors
4
Features
Machined Contacts(Instead Of Stamped Contacts) for Highly Accurate Tolerances; Gold-Plated Contacts for Enhanced Corrosion Resistance and Conductivity; High Impact Resistant Contact Carriers for Longer Product Life; Vibration Resistant Design so the Connector will Stay Securely Fastened to the Sensor or Mating Receptacle; Fast and Easy Replacement of 12mm to 18mm Sensors; Switches and Control Components; Shielded and Splitter Styles
For Use With
Proximity Sensors; Limit Switches; Photoelectric Switches; Solenoids; Hydraulic And Pneumatic Valves
Max. Amps
4 A
NEMA Rating
6P
Temp. Range
-4 Degrees to 176 Degrees F
Voltage Rating (DC)
300
Minimum Operating Temperature (F)
-4
Connector Style
MicroLink Single Key
Voltage Rating (AC)
250
Cordset Configuration
Straight
Contact Material
Brass, Gold Plated Over Nickel"
Coupling Nut Plating
Black Anodized
Thread 1
M12X1
Cable Jacket Color
Yellow
Conductor Color 3
Blue
O-Ring Material
Nitrile Rubber
Poles
4
Wiring Color Code
Euro CC
Conductor Color 4
Black
Contact Carrier Material
Nylon
Coupling Nut Material
Aluminum
Cable Jacket Material
PUR
Conductor Color 1
Brown
Insert Material
Nylon
Cable Code
Euro
CSA Specification
E165657
Conductor Color 2
White
cRU Specification
E165657
Contact Resistance (Micro Ohms)
5
Maximum Operating Temperature
176 Degrees F

Description

Cordset,Single Key,PUR,M,4 Pole,16.4 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.