Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, Single Key, PUR, M, 4 Pole, 6.6 ft.

  • Mfr # 504E0066AL

  • Zoro # G7221203


product price: $32.39
/ea
Sold in multiples of 3 for $97.17

Key Features

Cable Length
6.6 ft
Jacket Color
Yellow
Wire Size
22 AWG
IP Rating
IP67
Features
Machined Contacts(Instead Of Stamped Contacts) for Highly Accurate Tolerances; Gold-Plated Contacts for Enhanced Corrosion Resistance and Conductivity; High Impact Resistant Contact Carriers for Longer Product Life; Vibration Resistant Design so the Connector will Stay Securely Fastened to the Sensor or Mating Receptacle; Fast and Easy Replacement of 12mm to 18mm Sensors; Switches and Control Components; Shielded and Splitter Styles
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
504E0066AL
Zoro #
G7221203
UPC #
-
Country of Origin
United States

Dimensions

Cable Length
6.6 ft
Wire Size
22 AWG
Cable Jacket Outer Diameter (in)
0.25
Cable Length (ft)
6.6
Length (in)
2.02
Width (in)
0.57

Details

Item
Cordset
Jacket Color
Yellow
IP Rating
IP67
Features
Machined Contacts(Instead Of Stamped Contacts) for Highly Accurate Tolerances; Gold-Plated Contacts for Enhanced Corrosion Resistance and Conductivity; High Impact Resistant Contact Carriers for Longer Product Life; Vibration Resistant Design so the Connector will Stay Securely Fastened to the Sensor or Mating Receptacle; Fast and Easy Replacement of 12mm to 18mm Sensors; Switches and Control Components; Shielded and Splitter Styles
NEMA Rating
6P
Max. Voltage
250VAC/300VDC
Body Material
PUR
Max. Amps
4A
Color
Brown, White, Blue, Black
Number of Conductors
4
Temp. Range
-4 Degrees to 176 Degrees F
For Use With
Proximity Sensors; Limit Switches; Photoelectric Switches; Solenoids; Hydraulic And Pneumatic Valves
Poles
4
Voltage Rating (DC)
300
Contact Material
Brass, Gold Plated Over Nickel"
Conductor Color 3
Blue
Minimum Operating Temperature (F)
-4
Voltage Rating (AC)
250
Wiring Color Code
Euro CC
Cable Code
Euro
Cable Jacket Color
Yellow
Conductor Color 4
Black
O-Ring Material
Nitrile Rubber
CSA Specification
E165657
Cable Jacket Material
PUR
Contact Carrier Material
Nylon
Coupling Nut Plating
Black Anodized
Conductor Color 2
White
Thread 1
M12X1
Contact Resistance (Micro Ohms)
5
Connector Style
MicroLink Single Key
Cordset Configuration
Straight
Conductor Color 1
Brown
Insert Material
Nylon
Wire Gauge
22 AWG
Coupling Nut Material
Aluminum
cRU Specification
E165657

Description

Cordset,Single Key,PUR,M,4 Pole,6.6 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.