Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, Single Key, PUR, M, 5 Pole, 13.1 ft.

  • Mfr # 505E0131L

  • Zoro # G7221258


product price: $56.59
/ea
Sold in multiples of 2 for $113.18

Key Features

Cable Length
13.1 ft
Wire Size
22 AWG
IP Rating
IP67
For Use With
Proximity Sensors; Limit Switches; Photoelectric Switches; Solenoids; Hydraulic And Pneumatic Valves
Temp. Range
-4 Degrees to 176 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
505E0131L
Zoro #
G7221258
UPC #
-
Country of Origin
United States

Dimensions

Cable Length
13.1 ft
Wire Size
22 AWG
Cable Jacket Outer Diameter (in)
0.21
Width (in)
0.57
Length (in)
2.02

Details

Item
Cordset
IP Rating
IP67
For Use With
Proximity Sensors; Limit Switches; Photoelectric Switches; Solenoids; Hydraulic And Pneumatic Valves
Temp. Range
-4 Degrees to 176 Degrees F
Features
Multiple Hole Bushings in a Variety of Hole Combinations; Slit Bushings; Embedded O-Rings; Machined Contacts(Instead Of Stamped Contacts) for Highly Accurate Tolerances; Gold Plated Contacts for Enhanced Corrosion Resistance and Conductivity; High Impact Resistant Contact Carriers for Longer Product Life; Vibration Resistant Design so The Connector will Stay Securely Fastened to the Sensor or Mating Receptacle; Fast and Easy Replacement of 12mm to 18mm Sensors; Switches and Control Components; Shielded and Splitter Styles
Body Material
PUR
NEMA Rating
6P
Max. Voltage
250VAC/300VDC
Max. Amps
4 A
Color
Brown, White, Blue, Black, Gray
Number of Conductors
5
Coupling Nut Material
Aluminum
Voltage Rating (DC)
300
Conductor Color 5
Gray
Cable Jacket Material
PUR
Contact Resistance (Micro Ohms)
5
Contact Carrier Material
Nylon
Conductor Color 1
Brown
Thread 1
M12X1
Coupling Nut Plating
Black Anodized
O-Ring Material
Nitrile Rubber
CSA Specification
E165657
Minimum Operating Temperature (F)
-4
Conductor Color 4
Black
Cable Code
Euro
Insert Material
Nylon
Connector Style
MicroLink Single Key
Cable Strand
26 X #36
Poles
5
Conductor Color 2
White
Cordset Configuration
Straight
cRU Specification
E165657
Conductor Color 3
Blue
Wiring Color Code
Euro CC
Voltage Rating (AC)
250
Cable Jacket Color
Yellow
Contact Material
Brass, Gold Plated Over Nickel"
Maximum Operating Temperature
176 Degrees F

Description

Cordset,Single Key,PUR,M,5 Pole,13.1 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.