Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, Single Key, PUR, M, 5 Pole, 16.4 ft.

  • Mfr # 505E0164L

  • Zoro # G7221127


product price: $64.69
/ea
Sold in multiples of 2 for $129.38

Key Features

Cable Length
16.4 ft
Wire Size
22 AWG
IP Rating
IP67
Body Material
PUR
Max. Voltage
250VAC/300VDC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
505E0164L
Zoro #
G7221127
UPC #
-
Country of Origin
United States

Dimensions

Cable Length
16.4 ft
Wire Size
22 AWG
Cable Jacket Outer Diameter (in)
0.21
Length (in)
2.02
Width (in)
0.57

Details

Item
Cordset
IP Rating
IP67
Body Material
PUR
Max. Voltage
250VAC/300VDC
Color
Brown, White, Blue, Black, Gray
Max. Amps
4 A
For Use With
Proximity Sensors; Limit Switches; Photoelectric Switches; Solenoids; Hydraulic And Pneumatic Valves
Features
Machined Contacts(Instead Of Stamped Contacts) for Highly Accurate Tolerances; Gold-Plated Contacts for Enhanced Corrosion Resistance and Conductivity; High Impact Resistant Contact Carriers for Longer Product Life; Vibration Resistant Design so the Connector will Stay Securely Fastened to the Sensor or Mating Receptacle; Fast and Easy Replacement of 12mm to 18mm Sensors; Switches and Control Components; Shielded and Splitter Styles
Temp. Range
-4 Degrees to 176 Degrees F
NEMA Rating
6P
Number of Conductors
5
Connector Style
MicroLink Single Key
CSA Specification
E165657
Poles
5
Conductor Color 4
Black
O-Ring Material
Nitrile Rubber
Cable Jacket Material
PUR
Coupling Nut Material
Aluminum
Insert Material
Nylon
Cable Jacket Color
Yellow
Voltage Rating (AC)
250
Conductor Color 5
Gray
Conductor Color 1
Brown
Wiring Color Code
Euro CC
Conductor Color 3
Blue
cRU Specification
E165657
Coupling Nut Plating
Black Anodized
Minimum Operating Temperature (F)
-4
Cordset Configuration
Straight
Contact Resistance (Micro Ohms)
5
Cable Strand
26 X #36
Voltage Rating (DC)
300
Cable Code
Euro
Conductor Color 2
White
Contact Material
Brass, Gold Plated Over Nickel"
Thread 1
M12X1
Contact Carrier Material
Nylon
Maximum Operating Temperature
176 Degrees F

Description

Cordset,Single Key,PUR,M,5 Pole,16.4 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.