Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, Single Key, PUR, M, 5 Pole, 6.6 ft.

  • Mfr # 505E0066AL

  • Zoro # G7221230


product price: $41.19
/ea
Sold in multiples of 2 for $82.38

Key Features

Cable Length
6.6 ft
Wire Size
22 AWG
IP Rating
IP67
Max. Amps
4 A
Body Material
PUR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
505E0066AL
Zoro #
G7221230
UPC #
-
Country of Origin
United States

Dimensions

Cable Length
6.6 ft
Wire Size
22 AWG
Length (in)
2.02
Width (in)
0.57
Cable Jacket Outer Diameter (in)
0.26

Details

Item
Cordset
IP Rating
IP67
Max. Amps
4 A
Body Material
PUR
Max. Voltage
250VAC/300VDC
NEMA Rating
6P
Temp. Range
-4 Degrees to 176 Degrees F
Color
Brown, White, Blue, Black, Gray
Features
Machined Contacts(Instead Of Stamped Contacts) for Highly Accurate Tolerances; Gold-Plated Contacts for Enhanced Corrosion Resistance and Conductivity; High Impact Resistant Contact Carriers for Longer Product Life; Vibration Resistant Design so the Connector will Stay Securely Fastened to the Sensor or Mating Receptacle; Fast and Easy Replacement of 12mm to 18mm Sensors; Switches and Control Components; Shielded and Splitter Styles
Number of Conductors
5
For Use With
Proximity Sensors; Limit Switches; Photoelectric Switches; Solenoids; Hydraulic And Pneumatic Valves
Insert Material
Nylon
Cordset Configuration
Straight
Coupling Nut Plating
Black Anodized
O-Ring Material
Nitrile Rubber
Conductor Color 4
Black
Conductor Color 3
Blue
Wiring Color Code
Euro CC
Poles
5
Conductor Color 2
White
Conductor Color 1
Brown
Connector Style
MicroLink Single Key
Contact Carrier Material
Nylon
Contact Resistance (Micro Ohms)
5
Conductor Color 5
Gray
Cable Jacket Color
Yellow
Voltage Rating (AC)
250
Cable Jacket Material
PUR
Voltage Rating (DC)
300
Coupling Nut Material
Aluminum
CSA Specification
E165657
Minimum Operating Temperature (F)
-4
Contact Material
Brass, Gold Plated Over Nickel"
cRU Specification
E165657
Thread 1
M12X1
Maximum Operating Temperature
176 Degrees F

Description

Cordset,Single Key,PUR,M,5 Pole,6.6 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.