Zoro Homepage

Cordset, Single Key, PUR, M/F, 3 P, 13.1 ft.

  • Mfr # 503K0131L

  • Zoro # G7221072


product price: $48.79
/ea
Sold in multiples of 2 for $97.58

Key Features

Cable Length
13.1 ft
Wire Size
22 AWG
IP Rating
IP67
Body Material
PUR
Color
Brown, Blue, Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
503K0131L
Zoro #
G7221072
UPC #
-
Country of Origin
United States

Dimensions

Cable Length
13.1 ft
Wire Size
22 AWG
Width (in) 2
0.57
Cable Jacket Outer Diameter (in)
0.18
Length (in) 2
1.85
Width (in)
0.57
Length (in)
2.02

Details

Item
Cordset
IP Rating
IP67
Body Material
PUR
Color
Brown, Blue, Black
Features
Machined Contacts(Instead Of Stamped Contacts) for Highly Accurate Tolerances; Gold-Plated Contacts for Enhanced Corrosion Resistance and Conductivity; High Impact Resistant Contact Carriers for Longer Product Life; Vibration Resistant Design so the Connector will Stay Securely Fastened to the Sensor or Mating Receptacle; Fast and Easy Replacement of 12mm to 18mm Sensors; Switches and Control Components; Shielded and Splitter Styles
NEMA Rating
6P
Max. Amps
4 A
Temp. Range
-4 Degrees to 176 Degrees F
For Use With
Proximity Sensors; Limit Switches; Photoelectric Switches; Solenoids; Hydraulic And Pneumatic Valves
Number of Conductors
4
Max. Voltage
250VAC/300VDC
Cable Jacket Color
Yellow
Cable Strand
26 X #36
Insert Material
Nylon
Cable Code
Euro
Cable Jacket Material
PUR
Coupling Nut Material
Aluminum
Contact Carrier Material
Nylon
Conductor Color 4
Black
Poles
3
Cordset Configuration
Straight/Straight
O-Ring Material
Nitrile Rubber
Conductor Color 3
Blue
Voltage Rating (AC)
250
Minimum Operating Temperature (F)
-4
cRU Specification
E165657
Thread 2
M12X1
Wiring Color Code
Euro CC
CSA Specification
E165657
Voltage Rating (DC)
300
Thread 1
M12X1
Conductor Color 2
Not Used
Conductor Color 1
Brown
Contact Material
Brass, Gold Plated Over Nickel"
Coupling Nut Plating
Black Anodized
Connector Style
MicroLink Single Key
Contact Resistance (Micro Ohms)
5
Maximum Operating Temperature
176 Degrees F

Description

Cordset,Single Key,PUR,M/F,3 P,13.1 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.