Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, Single Key, PUR, M/F, 4 P, 16.4 ft.

  • Mfr # 504K0164AL

  • Zoro # G7221273


product price: $76.19
/ea
Free Shipping & Returns

Key Features

Cable Length
16.4 ft
Wire Size
22 AWG
IP Rating
IP67
Number of Conductors
4
NEMA Rating
6P
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
504K0164AL
Zoro #
G7221273
UPC #
-
Country of Origin
United States

Dimensions

Cable Length
16.4 ft
Wire Size
22 AWG
Length (in) 2
1.85
Width (in) 2
0.57
Cable Jacket Outer Diameter (in)
0.25
Length (in)
2.02
Width (in)
0.57

Details

Item
Cordset
IP Rating
IP67
Number of Conductors
4
NEMA Rating
6P
Temp. Range
-4 Degrees to 176 Degrees F
Features
Machined Contacts(Instead Of Stamped Contacts) for Highly Accurate Tolerances; Gold-Plated Contacts for Enhanced Corrosion Resistance and Conductivity; High Impact Resistant Contact Carriers for Longer Product Life; Vibration Resistant Design so the Connector will Stay Securely Fastened to the Sensor or Mating Receptacle; Fast and Easy Replacement of 12mm to 18mm Sensors; Switches and Control Components; Shielded and Splitter Styles
Max. Voltage
250VAC/300VDC
Color
Brown, White, Blue, Black
For Use With
Proximity Sensors; Limit Switches; Photoelectric Switches; Solenoids; Hydraulic And Pneumatic Valves
Body Material
PUR
Max. Amps
4 A
Insert Material
Nylon
cRU Specification
E165657
Connector Style
MicroLink Single Key
Minimum Operating Temperature (F)
-4
Thread 1
M12X1
Coupling Nut Plating
Black Anodized
Coupling Nut Material
Aluminum
Conductor Color 4
Black
CSA Specification
E165657
Contact Material
Brass, Gold Plated Over Nickel"
Cable Jacket Color
Yellow
Thread 2
M12X1
Conductor Color 1
Brown
Cordset Configuration
Straight/Straight
Voltage Rating (DC)
300
Poles
4
Voltage Rating (AC)
250
Conductor Color 3
Blue
Contact Carrier Material
Nylon
Contact Resistance (Micro Ohms)
5
Cable Code
Euro
Wiring Color Code
Euro CC
Cable Jacket Material
PUR
Conductor Color 2
White
Cable Strand
26 X #36
O-Ring Material
Nitrile Rubber
Maximum Operating Temperature
176 Degrees F

Description

Cordset,Single Key,PUR,M/F,4 P,16.4 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.