Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, Single Key, PUR, M/F, 5 P, 16.4 ft.

  • Mfr # 505K0164AL

  • Zoro # G7221319


product price: $87.99
/ea
Free Shipping & Returns

Key Features

IP Rating
IP67
Body Material
PUR
NEMA Rating
6P
Contact Material
Brass, Gold Plated Over Nickel"
Coupling Nut Plating
Black Anodized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
505K0164AL
Zoro #
G7221319
UPC #
-
Country of Origin
United States

Dimensions

Width (in) 2
0.57
Length (in) 2
1.85
Width (in)
0.57
Cable Jacket Outer Diameter (in)
0.26
Length (in)
2.02
Cable Length (ft)
16.4

Details

Item
Cordset,Single Key,PUR,M/F,5 P,16.4 ft.
IP Rating
IP67
Body Material
PUR
NEMA Rating
6P
Contact Material
Brass, Gold Plated Over Nickel"
Coupling Nut Plating
Black Anodized
Maximum Operating Temperature (C)
80
Conductor Color 3
Blue
Contact Carrier Material
Nylon
Conductor Color 2
White
Thread 1
M12X1
Conductor Color 5
Gray
Maximum Operating Temperature (F)
176
cRU Specification
E165657
Conductor Color 4
Black
Minimum Operating Temperature (C)
-20
Wiring Color Code
Euro CC
Cable Strand
26 X #36
O-Ring Material
Nitrile Rubber
Tab Info
Knockout Dim,IP Ratings,TL APP,Cable Jacket Mtl,Cable Cross,CRT,Coupling Nut Mtl,ROHS
Cable Jacket Material
PUR
Contact Resistance (Micro Ohms)
5
Connector Style
MicroLink Single Key
Current Rating (amps)
4
Cable Jacket Color
Yellow
CSA Specification
E165657
Cordset Configuration
Straight/Straight
Poles
5
Minimum Operating Temperature (F)
-4
Insert Material
Nylon
Coupling Nut Material
Aluminum
Voltage Rating (AC)
250
Conductor Color 1
Brown
Cable Code
Euro
Voltage Rating (DC)
300
Thread 2
M12X1
Wire Gauge
22 AWG

Description

Cordset,Single Key,PUR,M/F,5 P,16.4 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.