Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, Single Key, PVC, F, 3 Pole, 13.1 ft.

  • Mfr # 303A0131J

  • Zoro # G7221669


product price: $27.79
/ea
Sold in multiples of 3 for $83.37

Key Features

IP Rating
IP67
Body Material
PVC
NEMA Rating
6P
Contact Material
Brass, Gold Plated Over Nickel"
Voltage Rating (DC)
300
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
303A0131J
Zoro #
G7221669
UPC #
-
Country of Origin
United States

Dimensions

Length (in)
1.85
Cable Length (ft)
13.1
Width (in)
0.57
Cable Jacket Outer Diameter (in)
0.18

Details

Item
Cordset,Single Key,PVC,F,3 Pole,13.1 ft.
IP Rating
IP67
Body Material
PVC
NEMA Rating
6P
Contact Material
Brass, Gold Plated Over Nickel"
Voltage Rating (DC)
300
O-Ring Material
Nitrile Rubber
Coupling Nut Material
Aluminum
Tab Info
Cable Jacket Mtl,Cable Cross,TL APP,IP Ratings,ROHS,Knockout Dim,Coupling Nut Mtl,CRT
Conductor Color 1
Brown
Poles
3
Wire Gauge
22 AWG
Cable Jacket Material
PVC
Connector Style
MicroLink Single Key
Cordset Configuration
Straight
Maximum Operating Temperature (C)
105
Thread 1
M12X1
Coupling Nut Plating
Black Anodized
Contact Carrier Material
Nylon
cRU Specification
E165657
Minimum Operating Temperature (F)
-4
Conductor Color 3
Blue
Cable Code
Euro
Cable Jacket Color
Yellow
Minimum Operating Temperature (C)
-20
Conductor Color 2
Not Used
Conductor Color 4
Black
Maximum Operating Temperature (F)
221
Voltage Rating (AC)
250
Insert Material
Nylon
Contact Resistance (Micro Ohms)
5
CSA Specification
E165657
Cable Strand
26 X#36
Wiring Color Code
Euro CC
Current Rating (amps)
4

Description

Cordset,Single Key,PVC,F,3 Pole,13.1 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.