Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, Single Key, PVC, F, 3 Pole, 13.1 ft.

  • Mfr # 303C0131H

  • Zoro # G7221510


product price: $32.19
/ea
Sold in multiples of 3 for $96.57

Key Features

Body Material
PVC
IP Rating
IP67
NEMA Rating
6P
Contact Material
Brass, Gold Plated Over Nickel"
Cable Jacket Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
303C0131H
Zoro #
G7221510
UPC #
-
Country of Origin
United States

Dimensions

Cable Length (ft)
13.1
Length (in)
1.07
Cable Jacket Outer Diameter (in)
0.23
Width (in)
0.57
Height (in)
1.26

Details

Item
Cordset,Single Key,PVC,F,3 Pole,13.1 ft.
Body Material
PVC
IP Rating
IP67
NEMA Rating
6P
Contact Material
Brass, Gold Plated Over Nickel"
Cable Jacket Color
Yellow
Contact Resistance (Micro Ohms)
5
Cordset Configuration
90 Degree
Minimum Operating Temperature (C)
-20
Conductor Color 3
Blue
O-Ring Material
Nitrile Rubber
Maximum Operating Temperature (F)
221
Maximum Operating Temperature (C)
105
Poles
3
Cable Strand
26 X#36
Voltage Rating (DC)
300
Conductor Color 1
Brown
Thread 1
M12X1
Contact Carrier Material
Nylon
Cable Code
Euro
Conductor Color 2
Not Used
cRU Specification
E165657
Connector Style
MicroLink Single Key
Conductor Color 4
Black
Wiring Color Code
Euro CC
Wire Gauge
22 AWG
Tab Info
Cable Jacket Mtl,ROHS,Coupling Nut Mtl,IP Ratings,TL APP,CRT,Cable Cross,Knockout Dim
Cable Jacket Material
PVC
Coupling Nut Material
Aluminum
Coupling Nut Plating
Black Anodized
Current Rating (amps)
4
Insert Material
Nylon
CSA Specification
E165657
Voltage Rating (AC)
250
Minimum Operating Temperature (F)
-4

Description

Cordset,Single Key,PVC,F,3 Pole,13.1 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.