Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, Single Key, PVC, F, 3 Pole, 13.1 ft.

  • Mfr # 303C0131J

  • Zoro # G7221407


product price: $28.19
/ea
Sold in multiples of 3 for $84.57

Key Features

Body Material
PVC
NEMA Rating
6P
IP Rating
IP67
Contact Material
Brass, Gold Plated Over Nickel"
Conductor Color 2
Not Used
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
303C0131J
Zoro #
G7221407
UPC #
-
Country of Origin
United States

Dimensions

Length (in)
1.07
Cable Length (ft)
13.1
Height (in)
1.26
Cable Jacket Outer Diameter (in)
0.18
Width (in)
0.57

Details

Item
Cordset,Single Key,PVC,F,3 Pole,13.1 ft.
Body Material
PVC
NEMA Rating
6P
IP Rating
IP67
Contact Material
Brass, Gold Plated Over Nickel"
Conductor Color 2
Not Used
Insert Material
Nylon
Wiring Color Code
Euro CC
Voltage Rating (DC)
300
Voltage Rating (AC)
250
Cable Jacket Material
PVC
Cable Strand
26 X#36
Cable Code
Euro
Contact Carrier Material
Nylon
Minimum Operating Temperature (C)
-20
Coupling Nut Plating
Black Anodized
Cordset Configuration
90 Degree
Contact Resistance (Micro Ohms)
5
Poles
3
Conductor Color 4
Black
Conductor Color 1
Brown
CSA Specification
E165657
Coupling Nut Material
Aluminum
Wire Gauge
22 AWG
Maximum Operating Temperature (C)
105
Conductor Color 3
Blue
Tab Info
Cable Cross,Cable Jacket Mtl,CRT,IP Ratings,Coupling Nut Mtl,Knockout Dim,ROHS,TL APP
Maximum Operating Temperature (F)
221
cRU Specification
E165657
Minimum Operating Temperature (F)
-4
Connector Style
MicroLink Single Key
Current Rating (amps)
4
Thread 1
M12X1
Cable Jacket Color
Yellow
O-Ring Material
Nitrile Rubber

Description

Cordset,Single Key,PVC,F,3 Pole,13.1 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.