Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, Single Key, PVC, F, 3 Pole, 16.4 ft.

  • Mfr # 303A0164H

  • Zoro # G7221748


product price: $36.19
/ea
Sold in multiples of 3 for $108.57

Key Features

IP Rating
IP67
Body Material
PVC
NEMA Rating
6P
Contact Material
Brass, Gold Plated Over Nickel"
Cable Jacket Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
303A0164H
Zoro #
G7221748
UPC #
-
Country of Origin
United States

Dimensions

Width (in)
0.57
Cable Jacket Outer Diameter (in)
0.23
Length (in)
1.85
Cable Length (ft)
16.4

Details

Item
Cordset,Single Key,PVC,F,3 Pole,16.4 ft.
IP Rating
IP67
Body Material
PVC
NEMA Rating
6P
Contact Material
Brass, Gold Plated Over Nickel"
Cable Jacket Color
Yellow
Thread 1
M12X1
Conductor Color 1
Brown
Connector Style
MicroLink Single Key
Contact Carrier Material
Nylon
Minimum Operating Temperature (C)
-20
Coupling Nut Material
Aluminum
Poles
3
Wiring Color Code
Euro CC
Cable Code
Euro
Conductor Color 3
Blue
CSA Specification
E165657
Contact Resistance (Micro Ohms)
5
cRU Specification
E165657
Maximum Operating Temperature (C)
105
Wire Gauge
22 AWG
Cable Jacket Material
PVC
Minimum Operating Temperature (F)
-4
Conductor Color 4
Black
Cable Strand
26 X#36
Current Rating (amps)
4
Conductor Color 2
Not Used
Cordset Configuration
Straight
Coupling Nut Plating
Black Anodized
Voltage Rating (DC)
300
Voltage Rating (AC)
250
Maximum Operating Temperature (F)
221
O-Ring Material
Nitrile Rubber
Tab Info
ROHS,Knockout Dim,IP Ratings,Coupling Nut Mtl,TL APP,Cable Cross,Cable Jacket Mtl,CRT
Insert Material
Nylon

Description

Cordset,Single Key,PVC,F,3 Pole,16.4 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.