Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, Single Key, PVC, F, 3 Pole, 16.4 ft.

  • Mfr # 303C0164H

  • Zoro # G7221477


product price: $35.19
/ea
Sold in multiples of 3 for $105.57

Key Features

Body Material
PVC
IP Rating
IP67
NEMA Rating
6P
Contact Material
Brass, Gold Plated Over Nickel"
Cable Code
Euro
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
303C0164H
Zoro #
G7221477
UPC #
-
Country of Origin
United States

Dimensions

Cable Length (ft)
16.4
Height (in)
1.26
Length (in)
1.07
Cable Jacket Outer Diameter (in)
0.23
Width (in)
0.57

Details

Item
Cordset,Single Key,PVC,F,3 Pole,16.4 ft.
Body Material
PVC
IP Rating
IP67
NEMA Rating
6P
Contact Material
Brass, Gold Plated Over Nickel"
Cable Code
Euro
Minimum Operating Temperature (F)
-4
Coupling Nut Material
Aluminum
Conductor Color 3
Blue
Wire Gauge
22 AWG
Voltage Rating (AC)
250
Minimum Operating Temperature (C)
-20
Cable Jacket Material
PVC
Cable Strand
26 X#36
Conductor Color 4
Black
Conductor Color 1
Brown
Connector Style
MicroLink Single Key
Cordset Configuration
90 Degree
Current Rating (amps)
4
Conductor Color 2
Not Used
Tab Info
Knockout Dim,Coupling Nut Mtl,ROHS,IP Ratings,CRT,TL APP,Cable Jacket Mtl,Cable Cross
O-Ring Material
Nitrile Rubber
Poles
3
Contact Resistance (Micro Ohms)
5
Coupling Nut Plating
Black Anodized
Maximum Operating Temperature (F)
221
Contact Carrier Material
Nylon
Insert Material
Nylon
Cable Jacket Color
Yellow
cRU Specification
E165657
Wiring Color Code
Euro CC
CSA Specification
E165657
Voltage Rating (DC)
300
Thread 1
M12X1
Maximum Operating Temperature (C)
105

Description

Cordset,Single Key,PVC,F,3 Pole,16.4 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.