Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, Single Key, PVC, F, 3 Pole, 6.6 ft.

  • Mfr # 303A0066H

  • Zoro # G7221781


product price: $24.49
/ea
Sold in multiples of 4 for $97.96

Key Features

NEMA Rating
6P
Body Material
PVC
IP Rating
IP67
Contact Material
Brass, Gold Plated Over Nickel"
Cable Jacket Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
303A0066H
Zoro #
G7221781
UPC #
-
Country of Origin
United States

Dimensions

Width (in)
0.57
Length (in)
1.85
Cable Length (ft)
6.6
Cable Jacket Outer Diameter (in)
0.23

Details

Item
Cordset,Single Key,PVC,F,3 Pole,6.6 ft.
NEMA Rating
6P
Body Material
PVC
IP Rating
IP67
Contact Material
Brass, Gold Plated Over Nickel"
Cable Jacket Material
PVC
Cable Strand
26 X#36
Wire Gauge
22 AWG
Conductor Color 4
Black
Coupling Nut Plating
Black Anodized
Cordset Configuration
Straight
Thread 1
M12X1
Voltage Rating (DC)
300
Voltage Rating (AC)
250
Tab Info
IP Ratings,Knockout Dim,ROHS,Cable Cross,Coupling Nut Mtl,CRT,Cable Jacket Mtl,TL APP
Conductor Color 2
Not Used
Poles
3
Contact Resistance (Micro Ohms)
5
Maximum Operating Temperature (F)
221
Connector Style
MicroLink Single Key
Minimum Operating Temperature (C)
-20
Insert Material
Nylon
Current Rating (amps)
4
Conductor Color 1
Brown
Contact Carrier Material
Nylon
Minimum Operating Temperature (F)
-4
Maximum Operating Temperature (C)
105
Cable Code
Euro
Coupling Nut Material
Aluminum
Wiring Color Code
Euro CC
CSA Specification
E165657
Conductor Color 3
Blue
O-Ring Material
Nitrile Rubber
cRU Specification
E165657
Cable Jacket Color
Yellow

Description

Cordset,Single Key,PVC,F,3 Pole,6.6 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.