Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, Single Key, PVC, F, 3 Pole, 6.6 ft.

  • Mfr # 303A0066J

  • Zoro # G7221641


product price: $21.69
/ea
Sold in multiples of 4 for $86.76

Key Features

IP Rating
IP67
NEMA Rating
6P
Body Material
PVC
Contact Material
Brass, Gold Plated Over Nickel"
Conductor Color 4
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
303A0066J
Zoro #
G7221641
UPC #
-
Country of Origin
United States

Dimensions

Width (in)
0.57
Length (in)
1.85
Cable Length (ft)
6.6
Cable Jacket Outer Diameter (in)
0.18

Details

Item
Cordset,Single Key,PVC,F,3 Pole,6.6 ft.
IP Rating
IP67
NEMA Rating
6P
Body Material
PVC
Contact Material
Brass, Gold Plated Over Nickel"
Conductor Color 4
Black
Connector Style
MicroLink Single Key
Cable Strand
26 X#36
Contact Carrier Material
Nylon
Conductor Color 2
Not Used
Minimum Operating Temperature (C)
-20
CSA Specification
E165657
Cordset Configuration
Straight
Wiring Color Code
Euro CC
Coupling Nut Plating
Black Anodized
Cable Code
Euro
Conductor Color 1
Brown
Coupling Nut Material
Aluminum
Contact Resistance (Micro Ohms)
5
Tab Info
CRT,Cable Jacket Mtl,ROHS,TL APP,Knockout Dim,Cable Cross,Coupling Nut Mtl,IP Ratings
Maximum Operating Temperature (C)
105
cRU Specification
E165657
Conductor Color 3
Blue
Cable Jacket Color
Yellow
Wire Gauge
22 AWG
Minimum Operating Temperature (F)
-4
Voltage Rating (AC)
250
O-Ring Material
Nitrile Rubber
Maximum Operating Temperature (F)
221
Thread 1
M12X1
Poles
3
Voltage Rating (DC)
300
Insert Material
Nylon
Cable Jacket Material
PVC
Current Rating (amps)
4

Description

Cordset,Single Key,PVC,F,3 Pole,6.6 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.