Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, Single Key, PVC, F, 3 Pole, 6.6 ft.

  • Mfr # 303C0066H

  • Zoro # G7221529


product price: $24.19
/ea
Sold in multiples of 4 for $96.76

Key Features

Body Material
PVC
IP Rating
IP67
NEMA Rating
6P
Contact Material
Brass, Gold Plated Over Nickel"
Cable Jacket Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
303C0066H
Zoro #
G7221529
UPC #
-
Country of Origin
United States

Dimensions

Cable Jacket Outer Diameter (in)
0.23
Cable Length (ft)
6.6
Length (in)
1.07
Width (in)
0.57
Height (in)
1.26

Details

Item
Cordset,Single Key,PVC,F,3 Pole,6.6 ft.
Body Material
PVC
IP Rating
IP67
NEMA Rating
6P
Contact Material
Brass, Gold Plated Over Nickel"
Cable Jacket Color
Yellow
Conductor Color 3
Blue
Voltage Rating (DC)
300
Poles
3
Voltage Rating (AC)
250
O-Ring Material
Nitrile Rubber
cRU Specification
E165657
Contact Resistance (Micro Ohms)
5
Connector Style
MicroLink Single Key
Cable Strand
26 X#36
Current Rating (amps)
4
Conductor Color 4
Black
Conductor Color 2
Not Used
Tab Info
Knockout Dim,IP Ratings,Cable Jacket Mtl,ROHS,Cable Cross,CRT,Coupling Nut Mtl,TL APP
Cable Code
Euro
Coupling Nut Plating
Black Anodized
Coupling Nut Material
Aluminum
Cordset Configuration
90 Degree
Conductor Color 1
Brown
CSA Specification
E165657
Maximum Operating Temperature (F)
221
Contact Carrier Material
Nylon
Insert Material
Nylon
Maximum Operating Temperature (C)
105
Minimum Operating Temperature (C)
-20
Thread 1
M12X1
Wiring Color Code
Euro CC
Wire Gauge
22 AWG
Cable Jacket Material
PVC
Minimum Operating Temperature (F)
-4

Description

Cordset,Single Key,PVC,F,3 Pole,6.6 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.