Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, Single Key, PVC, F, 4 Pole, 13.1 ft.

  • Mfr # 304A0131H

  • Zoro # G7221687


product price: $44.29
/ea
Sold in multiples of 2 for $88.58

Key Features

Body Material
PVC
NEMA Rating
6P
IP Rating
IP67
Contact Material
Brass, Gold Plated Over Nickel"
Tab Info
IP Ratings,CRT,Cable Jacket Mtl,Cable Cross,TL APP,Knockout Dim,Coupling Nut Mtl,ROHS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
304A0131H
Zoro #
G7221687
UPC #
-
Country of Origin
United States

Dimensions

Cable Length (ft)
13.1
Width (in)
0.57
Cable Jacket Outer Diameter (in)
0.25
Length (in)
1.85

Details

Item
Cordset,Single Key,PVC,F,4 Pole,13.1 ft.
Body Material
PVC
NEMA Rating
6P
IP Rating
IP67
Contact Material
Brass, Gold Plated Over Nickel"
Tab Info
IP Ratings,CRT,Cable Jacket Mtl,Cable Cross,TL APP,Knockout Dim,Coupling Nut Mtl,ROHS
Minimum Operating Temperature (F)
-4
Wiring Color Code
Euro CC
Maximum Operating Temperature (F)
221
Wire Gauge
22 AWG
Connector Style
MicroLink Single Key
Cordset Configuration
Straight
Thread 1
M12X1
Cable Jacket Material
PVC
Current Rating (amps)
4
Contact Carrier Material
Nylon
Insert Material
Nylon
Maximum Operating Temperature (C)
105
Coupling Nut Plating
Black Anodized
Minimum Operating Temperature (C)
-20
O-Ring Material
Nitrile Rubber
cRU Specification
E165657
Cable Jacket Color
Yellow
Conductor Color 2
White
Conductor Color 3
Blue
Voltage Rating (AC)
250
Coupling Nut Material
Aluminum
Poles
4
Voltage Rating (DC)
300
CSA Specification
E165657
Cable Strand
26 X#36
Conductor Color 4
Black
Contact Resistance (Micro Ohms)
5
Cable Code
Euro
Conductor Color 1
Brown

Description

Cordset,Single Key,PVC,F,4 Pole,13.1 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.