Zoro Homepage

Cordset, Single Key, PVC, F, 4 Pole, 13.1 ft.

  • Mfr # 304A0131J

  • Zoro # G7221571


product price: $32.99
/ea
Sold in multiples of 3 for $98.97

Key Features

NEMA Rating
6P
IP Rating
IP67
Body Material
PVC
Contact Material
Brass, Gold Plated Over Nickel"
Coupling Nut Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
304A0131J
Zoro #
G7221571
UPC #
-
Country of Origin
United States

Dimensions

Length (in)
1.85
Width (in)
0.57
Cable Jacket Outer Diameter (in)
0.19
Cable Length (ft)
13.1

Description

Cordset,Single Key,PVC,F,4 Pole,13.1 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.