Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, Single Key, PVC, F, 4 Pole, 13.1 ft.

  • Mfr # 304C0131H

  • Zoro # G7221538


product price: $44.29
/ea
Sold in multiples of 2 for $88.58

Key Features

Body Material
PVC
IP Rating
IP67
NEMA Rating
6P
Contact Material
Brass, Gold Plated Over Nickel"
Cable Code
Euro
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
304C0131H
Zoro #
G7221538
UPC #
-
Country of Origin
United States

Dimensions

Height (in)
1.26
Length (in)
1.07
Cable Jacket Outer Diameter (in)
0.25
Cable Length (ft)
13.1
Width (in)
0.57

Details

Item
Cordset,Single Key,PVC,F,4 Pole,13.1 ft.
Body Material
PVC
IP Rating
IP67
NEMA Rating
6P
Contact Material
Brass, Gold Plated Over Nickel"
Cable Code
Euro
Poles
4
Insert Material
Nylon
Contact Carrier Material
Nylon
Contact Resistance (Micro Ohms)
5
Wiring Color Code
Euro CC
Cable Jacket Material
PVC
Voltage Rating (DC)
300
Coupling Nut Material
Aluminum
Maximum Operating Temperature (F)
221
Cable Strand
26 X#36
Minimum Operating Temperature (F)
-4
Wire Gauge
22 AWG
Coupling Nut Plating
Black Anodized
Cable Jacket Color
Yellow
Minimum Operating Temperature (C)
-20
Maximum Operating Temperature (C)
105
Conductor Color 2
White
Voltage Rating (AC)
250
Tab Info
ROHS,IP Ratings,Cable Cross,Cable Jacket Mtl,TL APP,Knockout Dim,CRT,Coupling Nut Mtl
Conductor Color 1
Brown
Conductor Color 3
Blue
Current Rating (amps)
4
CSA Specification
E165657
O-Ring Material
Nitrile Rubber
Connector Style
MicroLink Single Key
Cordset Configuration
90 Degree
cRU Specification
E165657
Conductor Color 4
Black
Thread 1
M12X1

Description

Cordset,Single Key,PVC,F,4 Pole,13.1 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.