Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, Single Key, PVC, F, 4 Pole, 13.1 ft.

  • Mfr # 304C0131J

  • Zoro # G7221440


product price: $32.39
/ea
Sold in multiples of 3 for $97.17

Key Features

Body Material
PVC
IP Rating
IP67
NEMA Rating
6P
Contact Material
Brass, Gold Plated Over Nickel"
Width (in)
0.57
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
304C0131J
Zoro #
G7221440
UPC #
-
Country of Origin
United States

Dimensions

Width (in)
0.57
Cable Jacket Outer Diameter (in)
0.19
Length (in)
1.07
Height (in)
1.26
Cable Length (ft)
13.1

Details

Item
Cordset,Single Key,PVC,F,4 Pole,13.1 ft.
Body Material
PVC
IP Rating
IP67
NEMA Rating
6P
Contact Material
Brass, Gold Plated Over Nickel"
cRU Specification
E165657
Coupling Nut Material
Aluminum
Wiring Color Code
Euro CC
Conductor Color 3
Blue
Cable Jacket Color
Yellow
Conductor Color 1
Brown
Contact Carrier Material
Nylon
Maximum Operating Temperature (F)
221
Thread 1
M12X1
Wire Gauge
22 AWG
Minimum Operating Temperature (C)
-20
Insert Material
Nylon
Conductor Color 2
White
Coupling Nut Plating
Black Anodized
Contact Resistance (Micro Ohms)
5
Maximum Operating Temperature (C)
105
Voltage Rating (AC)
250
Cable Jacket Material
PVC
Connector Style
MicroLink Single Key
O-Ring Material
Nitrile Rubber
Voltage Rating (DC)
300
Minimum Operating Temperature (F)
-4
Conductor Color 4
Black
Poles
4
CSA Specification
E165657
Current Rating (amps)
4
Cable Code
Euro
Cordset Configuration
90 Degree
Cable Strand
26 X#36
Tab Info
ROHS,Coupling Nut Mtl,Knockout Dim,IP Ratings,Cable Cross,TL APP,Cable Jacket Mtl,CRT

Description

Cordset,Single Key,PVC,F,4 Pole,13.1 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.