Zoro Homepage

Cordset, Single Key, PVC, F, 4 Pole, 16.4 ft.

  • Mfr # 304A0164H

  • Zoro # G7221720


product price: $49.99
/ea
Sold in multiples of 2 for $99.98

Key Features

IP Rating
IP67
NEMA Rating
6P
Body Material
PVC
Contact Material
Brass, Gold Plated Over Nickel"
Wiring Color Code
Euro CC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
304A0164H
Zoro #
G7221720
UPC #
-
Country of Origin
United States

Dimensions

Cable Length (ft)
16.4
Width (in)
0.57
Length (in)
1.85
Cable Jacket Outer Diameter (in)
0.25

Description

Cordset,Single Key,PVC,F,4 Pole,16.4 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.