Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, Single Key, PVC, F, 4 Pole, 16.4 ft.

  • Mfr # 304A0164J

  • Zoro # G7221580


product price: $36.19
/ea
Sold in multiples of 2 for $72.38

Key Features

Body Material
PVC
NEMA Rating
6P
IP Rating
IP67
Contact Material
Brass, Gold Plated Over Nickel"
Coupling Nut Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
304A0164J
Zoro #
G7221580
UPC #
-
Country of Origin
United States

Dimensions

Cable Jacket Outer Diameter (in)
0.19
Width (in)
0.57
Length (in)
1.85
Cable Length (ft)
16.4

Details

Item
Cordset,Single Key,PVC,F,4 Pole,16.4 ft.
Body Material
PVC
NEMA Rating
6P
IP Rating
IP67
Contact Material
Brass, Gold Plated Over Nickel"
Coupling Nut Material
Aluminum
Poles
4
Tab Info
IP Ratings,Knockout Dim,TL APP,Coupling Nut Mtl,ROHS,CRT,Cable Cross,Cable Jacket Mtl
Cordset Configuration
Straight
Insert Material
Nylon
Wiring Color Code
Euro CC
Maximum Operating Temperature (C)
105
Conductor Color 4
Black
Connector Style
MicroLink Single Key
Maximum Operating Temperature (F)
221
Cable Jacket Color
Yellow
Minimum Operating Temperature (C)
-20
Coupling Nut Plating
Black Anodized
Cable Jacket Material
PVC
Cable Strand
26 X#36
Conductor Color 1
Brown
Contact Resistance (Micro Ohms)
5
Wire Gauge
22 AWG
Voltage Rating (AC)
250
O-Ring Material
Nitrile Rubber
Current Rating (amps)
4
Conductor Color 3
Blue
Contact Carrier Material
Nylon
Conductor Color 2
White
cRU Specification
E165657
CSA Specification
E165657
Minimum Operating Temperature (F)
-4
Cable Code
Euro
Thread 1
M12X1
Voltage Rating (DC)
300

Description

Cordset,Single Key,PVC,F,4 Pole,16.4 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.