Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, Single Key, PVC, F, 4 Pole, 16.4 ft.

  • Mfr # 304C0164J

  • Zoro # G7221398


product price: $37.19
/ea
Sold in multiples of 2 for $74.38

Key Features

Body Material
PVC
NEMA Rating
6P
IP Rating
IP67
Contact Material
Brass, Gold Plated Over Nickel"
Conductor Color 1
Brown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
304C0164J
Zoro #
G7221398
UPC #
-
Country of Origin
United States

Dimensions

Length (in)
1.07
Cable Length (ft)
16.4
Height (in)
1.26
Cable Jacket Outer Diameter (in)
0.19
Width (in)
0.57

Details

Item
Cordset,Single Key,PVC,F,4 Pole,16.4 ft.
Body Material
PVC
NEMA Rating
6P
IP Rating
IP67
Contact Material
Brass, Gold Plated Over Nickel"
Conductor Color 1
Brown
O-Ring Material
Nitrile Rubber
cRU Specification
E165657
Cable Code
Euro
Minimum Operating Temperature (C)
-20
Tab Info
TL APP,Cable Jacket Mtl,ROHS,IP Ratings,CRT,Knockout Dim,Coupling Nut Mtl,Cable Cross
Conductor Color 2
White
Voltage Rating (DC)
300
Minimum Operating Temperature (F)
-4
Poles
4
Cable Strand
26 X#36
Wire Gauge
22 AWG
Coupling Nut Plating
Black Anodized
Cordset Configuration
90 Degree
Insert Material
Nylon
Maximum Operating Temperature (F)
221
Contact Resistance (Micro Ohms)
5
Cable Jacket Material
PVC
Wiring Color Code
Euro CC
Conductor Color 3
Blue
Maximum Operating Temperature (C)
105
Conductor Color 4
Black
Coupling Nut Material
Aluminum
Cable Jacket Color
Yellow
Connector Style
MicroLink Single Key
CSA Specification
E165657
Voltage Rating (AC)
250
Thread 1
M12X1
Contact Carrier Material
Nylon
Current Rating (amps)
4

Description

Cordset,Single Key,PVC,F,4 Pole,16.4 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.