Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, Single Key, PVC, F, 4 Pole, 6.6 ft.

  • Mfr # 304A0066H

  • Zoro # G7221809


product price: $31.19
/ea
Sold in multiples of 3 for $93.57

Key Features

IP Rating
IP67
NEMA Rating
6P
Body Material
PVC
Contact Material
Brass, Gold Plated Over Nickel"
Cable Length (ft)
6.6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
304A0066H
Zoro #
G7221809
UPC #
-
Country of Origin
United States

Dimensions

Cable Length (ft)
6.6
Cable Jacket Outer Diameter (in)
0.25
Length (in)
1.85
Width (in)
0.57

Details

Item
Cordset,Single Key,PVC,F,4 Pole,6.6 ft.
IP Rating
IP67
NEMA Rating
6P
Body Material
PVC
Contact Material
Brass, Gold Plated Over Nickel"
Cable Code
Euro
Minimum Operating Temperature (F)
-4
Conductor Color 3
Blue
Coupling Nut Plating
Black Anodized
CSA Specification
E165657
Current Rating (amps)
4
Voltage Rating (DC)
300
Contact Carrier Material
Nylon
Voltage Rating (AC)
250
Wire Gauge
22 AWG
Insert Material
Nylon
cRU Specification
E165657
Coupling Nut Material
Aluminum
Wiring Color Code
Euro CC
Cable Jacket Material
PVC
Conductor Color 4
Black
Poles
4
Maximum Operating Temperature (C)
105
O-Ring Material
Nitrile Rubber
Conductor Color 1
Brown
Maximum Operating Temperature (F)
221
Cable Jacket Color
Yellow
Tab Info
Coupling Nut Mtl,IP Ratings,ROHS,Cable Jacket Mtl,Knockout Dim,CRT,TL APP,Cable Cross
Conductor Color 2
White
Thread 1
M12X1
Contact Resistance (Micro Ohms)
5
Cable Strand
26 X#36
Cordset Configuration
Straight
Minimum Operating Temperature (C)
-20
Connector Style
MicroLink Single Key

Description

Cordset,Single Key,PVC,F,4 Pole,6.6 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.