Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, Single Key, PVC, F, 4 Pole, 6.6 ft.

  • Mfr # 304A0066J

  • Zoro # G7221617


product price: $21.79
/ea
Sold in multiples of 3 for $65.37

Key Features

IP Rating
IP67
NEMA Rating
6P
Body Material
PVC
Contact Material
Brass, Gold Plated Over Nickel"
Cable Strand
26 X#36
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
304A0066J
Zoro #
G7221617
UPC #
-
Country of Origin
United States

Dimensions

Cable Jacket Outer Diameter (in)
0.19
Length (in)
1.85
Width (in)
0.57
Cable Length (ft)
6.6

Details

Item
Cordset,Single Key,PVC,F,4 Pole,6.6 ft.
IP Rating
IP67
NEMA Rating
6P
Body Material
PVC
Contact Material
Brass, Gold Plated Over Nickel"
Cable Strand
26 X#36
Insert Material
Nylon
Coupling Nut Material
Aluminum
Conductor Color 2
White
Minimum Operating Temperature (F)
-4
O-Ring Material
Nitrile Rubber
Cable Jacket Color
Yellow
Thread 1
M12X1
Wiring Color Code
Euro CC
Voltage Rating (DC)
300
Tab Info
Cable Jacket Mtl,Knockout Dim,TL APP,IP Ratings,ROHS,Cable Cross,CRT,Coupling Nut Mtl
Conductor Color 3
Blue
Conductor Color 1
Brown
Maximum Operating Temperature (C)
105
Maximum Operating Temperature (F)
221
Contact Carrier Material
Nylon
Cordset Configuration
Straight
Connector Style
MicroLink Single Key
Voltage Rating (AC)
250
Minimum Operating Temperature (C)
-20
Cable Code
Euro
Conductor Color 4
Black
Cable Jacket Material
PVC
Wire Gauge
22 AWG
Current Rating (amps)
4
CSA Specification
E165657
cRU Specification
E165657
Poles
4
Coupling Nut Plating
Black Anodized
Contact Resistance (Micro Ohms)
5

Description

Cordset,Single Key,PVC,F,4 Pole,6.6 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.