Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, Single Key, PVC, F, 4 Pole, 6.6 ft.

  • Mfr # 304C0066J

  • Zoro # G7221328


product price: $25.59
/ea
Sold in multiples of 3 for $76.77

Key Features

IP Rating
IP67
Body Material
PVC
NEMA Rating
6P
Contact Material
Brass, Gold Plated Over Nickel"
Wire Gauge
22 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
304C0066J
Zoro #
G7221328
UPC #
-
Country of Origin
United States

Dimensions

Length (in)
1.07
Cable Jacket Outer Diameter (in)
0.19
Cable Length (ft)
6.6
Height (in)
1.26
Width (in)
0.57

Details

Item
Cordset,Single Key,PVC,F,4 Pole,6.6 ft.
IP Rating
IP67
Body Material
PVC
NEMA Rating
6P
Contact Material
Brass, Gold Plated Over Nickel"
Wire Gauge
22 AWG
O-Ring Material
Nitrile Rubber
Conductor Color 4
Black
Tab Info
TL APP,CRT,Cable Jacket Mtl,Knockout Dim,Coupling Nut Mtl,IP Ratings,ROHS,Cable Cross
Contact Resistance (Micro Ohms)
5
Voltage Rating (DC)
300
Current Rating (amps)
4
Coupling Nut Material
Aluminum
Maximum Operating Temperature (C)
105
Cable Jacket Color
Yellow
Voltage Rating (AC)
250
Contact Carrier Material
Nylon
Conductor Color 3
Blue
Minimum Operating Temperature (F)
-4
Poles
4
Conductor Color 1
Brown
cRU Specification
E165657
Cable Code
Euro
Wiring Color Code
Euro CC
Cable Jacket Material
PVC
Conductor Color 2
White
Cable Strand
26 X#36
Insert Material
Nylon
Cordset Configuration
90 Degree
Connector Style
MicroLink Single Key
CSA Specification
E165657
Minimum Operating Temperature (C)
-20
Thread 1
M12X1
Coupling Nut Plating
Black Anodized
Maximum Operating Temperature (F)
221

Description

Cordset,Single Key,PVC,F,4 Pole,6.6 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.