Zoro Homepage

Cordset, Single Key, PVC, F, 5 Pole, 13.1 ft.

  • Mfr # 305A0131H

  • Zoro # G7221711


product price: $53.89
/ea
Sold in multiples of 2 for $107.78

Key Features

Body Material
PVC
NEMA Rating
6P
IP Rating
IP67
Contact Material
Brass, Gold Plated Over Nickel"
Thread 1
M12X1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
305A0131H
Zoro #
G7221711
UPC #
-
Country of Origin
United States

Dimensions

Cable Jacket Outer Diameter (in)
0.26
Width (in)
0.57
Length (in)
1.85
Cable Length (ft)
13.1

Description

Cordset,Single Key,PVC,F,5 Pole,13.1 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.