Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, Single Key, PVC, F, 5 Pole, 13.1 ft.

  • Mfr # 305A0131J

  • Zoro # G7221650


product price: $43.39
/ea
Sold in multiples of 2 for $86.78

Key Features

Body Material
PVC
IP Rating
IP67
NEMA Rating
6P
Contact Material
Brass, Gold Plated Over Nickel"
Maximum Operating Temperature (C)
105
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
305A0131J
Zoro #
G7221650
UPC #
-
Country of Origin
United States

Dimensions

Length (in)
1.85
Cable Jacket Outer Diameter (in)
0.21
Cable Length (ft)
13.1
Width (in)
0.57

Details

Item
Cordset,Single Key,PVC,F,5 Pole,13.1 ft.
Body Material
PVC
IP Rating
IP67
NEMA Rating
6P
Contact Material
Brass, Gold Plated Over Nickel"
Maximum Operating Temperature (C)
105
Maximum Operating Temperature (F)
221
Conductor Color 3
Blue
Tab Info
Cable Cross,CRT,Cable Jacket Mtl,Coupling Nut Mtl,Knockout Dim,TL APP,IP Ratings,ROHS
Conductor Color 2
White
Cable Code
Euro
Cable Strand
26 X#36
Minimum Operating Temperature (F)
-4
cRU Specification
E165657
Conductor Color 5
Gray
Voltage Rating (AC)
250
Wire Gauge
22 AWG
Thread 1
M12X1
Contact Carrier Material
Nylon
Conductor Color 4
Black
Cordset Configuration
Straight
Cable Jacket Material
PVC
Minimum Operating Temperature (C)
-20
Insert Material
Nylon
O-Ring Material
Nitrile Rubber
Connector Style
MicroLink Single Key
Contact Resistance (Micro Ohms)
5
Cable Jacket Color
Yellow
Coupling Nut Plating
Black Anodized
Coupling Nut Material
Aluminum
Conductor Color 1
Brown
CSA Specification
E165657
Current Rating (amps)
4
Voltage Rating (DC)
300
Poles
5
Wiring Color Code
Euro CC

Description

Cordset,Single Key,PVC,F,5 Pole,13.1 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.