Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, Single Key, PVC, F, 5 Pole, 13.1 ft.

  • Mfr # 305C0131H

  • Zoro # G7221501


product price: $53.39
/ea
Sold in multiples of 2 for $106.78

Key Features

Body Material
PVC
NEMA Rating
6P
IP Rating
IP67
Contact Material
Brass, Gold Plated Over Nickel"
Poles
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
305C0131H
Zoro #
G7221501
UPC #
-
Country of Origin
United States

Dimensions

Cable Length (ft)
13.1
Length (in)
1.07
Width (in)
0.57
Height (in)
1.26
Cable Jacket Outer Diameter (in)
0.26

Details

Item
Cordset,Single Key,PVC,F,5 Pole,13.1 ft.
Body Material
PVC
NEMA Rating
6P
IP Rating
IP67
Contact Material
Brass, Gold Plated Over Nickel"
Poles
5
Conductor Color 4
Black
Contact Resistance (Micro Ohms)
5
Cable Jacket Material
PVC
Current Rating (amps)
4
Minimum Operating Temperature (F)
-4
Cordset Configuration
90 Degree
CSA Specification
E165657
Tab Info
ROHS,TL APP,Cable Cross,Cable Jacket Mtl,IP Ratings,Coupling Nut Mtl,Knockout Dim,CRT
Contact Carrier Material
Nylon
Coupling Nut Material
Aluminum
Cable Code
Euro
Maximum Operating Temperature (F)
221
Voltage Rating (AC)
250
Conductor Color 2
White
Connector Style
MicroLink Single Key
Thread 1
M12X1
Cable Jacket Color
Yellow
O-Ring Material
Nitrile Rubber
Voltage Rating (DC)
300
Insert Material
Nylon
Wire Gauge
22 AWG
Coupling Nut Plating
Black Anodized
cRU Specification
E165657
Conductor Color 3
Blue
Wiring Color Code
Euro CC
Conductor Color 5
Gray
Minimum Operating Temperature (C)
-20
Maximum Operating Temperature (C)
105
Cable Strand
26 X#36
Conductor Color 1
Brown

Description

Cordset,Single Key,PVC,F,5 Pole,13.1 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.