Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, Single Key, PVC, F, 5 Pole, 13.1 ft.

  • Mfr # 305C0131J

  • Zoro # G7221492


product price: $45.59
/ea
Sold in multiples of 2 for $91.18

Key Features

IP Rating
IP67
Body Material
PVC
NEMA Rating
6P
Contact Material
Brass, Gold Plated Over Nickel"
CSA Specification
E165657
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
305C0131J
Zoro #
G7221492
UPC #
-
Country of Origin
United States

Dimensions

Cable Jacket Outer Diameter (in)
0.21
Length (in)
1.07
Width (in)
0.57
Cable Length (ft)
13.1
Height (in)
1.26

Details

Item
Cordset,Single Key,PVC,F,5 Pole,13.1 ft.
IP Rating
IP67
Body Material
PVC
NEMA Rating
6P
Contact Material
Brass, Gold Plated Over Nickel"
CSA Specification
E165657
Connector Style
MicroLink Single Key
Wiring Color Code
Euro CC
Coupling Nut Material
Aluminum
Insert Material
Nylon
Coupling Nut Plating
Black Anodized
Conductor Color 4
Black
Maximum Operating Temperature (F)
221
Poles
5
Contact Carrier Material
Nylon
Contact Resistance (Micro Ohms)
5
Conductor Color 5
Gray
Wire Gauge
22 AWG
Conductor Color 3
Blue
Tab Info
Cable Cross,IP Ratings,Knockout Dim,Coupling Nut Mtl,Cable Jacket Mtl,CRT,TL APP,ROHS
Current Rating (amps)
4
Minimum Operating Temperature (C)
-20
cRU Specification
E165657
Cable Jacket Material
PVC
Conductor Color 2
White
Conductor Color 1
Brown
Voltage Rating (DC)
300
Cable Jacket Color
Yellow
Cable Code
Euro
Maximum Operating Temperature (C)
105
Thread 1
M12X1
O-Ring Material
Nitrile Rubber
Minimum Operating Temperature (F)
-4
Cordset Configuration
90 Degree
Voltage Rating (AC)
250
Cable Strand
26 X#36

Description

Cordset,Single Key,PVC,F,5 Pole,13.1 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.