Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, Single Key, PVC, F, 5 Pole, 16.4 ft.

  • Mfr # 305A0164H

  • Zoro # G7221702


product price: $62.59
/ea
Sold in multiples of 2 for $125.18

Key Features

IP Rating
IP67
NEMA Rating
6P
Body Material
PVC
Contact Material
Brass, Gold Plated Over Nickel"
Conductor Color 2
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
305A0164H
Zoro #
G7221702
UPC #
-
Country of Origin
United States

Dimensions

Cable Jacket Outer Diameter (in)
0.26
Length (in)
1.85
Width (in)
0.57
Cable Length (ft)
16.4

Details

Item
Cordset,Single Key,PVC,F,5 Pole,16.4 ft.
IP Rating
IP67
NEMA Rating
6P
Body Material
PVC
Contact Material
Brass, Gold Plated Over Nickel"
Conductor Color 2
White
Maximum Operating Temperature (C)
105
Insert Material
Nylon
Minimum Operating Temperature (C)
-20
Minimum Operating Temperature (F)
-4
Conductor Color 3
Blue
Contact Resistance (Micro Ohms)
5
CSA Specification
E165657
Cordset Configuration
Straight
O-Ring Material
Nitrile Rubber
Cable Jacket Material
PVC
Coupling Nut Plating
Black Anodized
Coupling Nut Material
Aluminum
Thread 1
M12X1
Conductor Color 4
Black
Voltage Rating (DC)
300
Tab Info
Cable Cross,ROHS,TL APP,Coupling Nut Mtl,CRT,IP Ratings,Cable Jacket Mtl,Knockout Dim
Conductor Color 5
Gray
Conductor Color 1
Brown
Voltage Rating (AC)
250
Cable Jacket Color
Yellow
Cable Strand
26 X#36
Current Rating (amps)
4
cRU Specification
E165657
Wiring Color Code
Euro CC
Cable Code
Euro
Contact Carrier Material
Nylon
Wire Gauge
22 AWG
Poles
5
Connector Style
MicroLink Single Key
Maximum Operating Temperature (F)
221

Description

Cordset,Single Key,PVC,F,5 Pole,16.4 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.