Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, Single Key, PVC, F, 5 Pole, 16.4 ft.

  • Mfr # 305A0164J

  • Zoro # G7221623


product price: $48.79
/ea
Sold in multiples of 2 for $97.58

Key Features

IP Rating
IP67
NEMA Rating
6P
Body Material
PVC
Contact Material
Brass, Gold Plated Over Nickel"
Conductor Color 5
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
305A0164J
Zoro #
G7221623
UPC #
-
Country of Origin
United States

Dimensions

Cable Length (ft)
16.4
Cable Jacket Outer Diameter (in)
0.21
Width (in)
0.57
Length (in)
1.85

Details

Item
Cordset,Single Key,PVC,F,5 Pole,16.4 ft.
IP Rating
IP67
NEMA Rating
6P
Body Material
PVC
Contact Material
Brass, Gold Plated Over Nickel"
Conductor Color 5
Gray
Thread 1
M12X1
Cable Jacket Material
PVC
Wire Gauge
22 AWG
Maximum Operating Temperature (F)
221
Voltage Rating (AC)
250
Cable Strand
26 X#36
Minimum Operating Temperature (C)
-20
Conductor Color 3
Blue
Voltage Rating (DC)
300
Conductor Color 1
Brown
Cordset Configuration
Straight
Conductor Color 4
Black
Coupling Nut Material
Aluminum
Current Rating (amps)
4
Poles
5
O-Ring Material
Nitrile Rubber
Tab Info
TL APP,CRT,ROHS,IP Ratings,Cable Cross,Knockout Dim,Coupling Nut Mtl,Cable Jacket Mtl
Connector Style
MicroLink Single Key
cRU Specification
E165657
Conductor Color 2
White
Cable Code
Euro
Cable Jacket Color
Yellow
Coupling Nut Plating
Black Anodized
Maximum Operating Temperature (C)
105
Wiring Color Code
Euro CC
Insert Material
Nylon
Contact Resistance (Micro Ohms)
5
Contact Carrier Material
Nylon
CSA Specification
E165657
Minimum Operating Temperature (F)
-4

Description

Cordset,Single Key,PVC,F,5 Pole,16.4 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.