Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, Single Key, PVC, F, 5 Pole, 16.4 ft.

  • Mfr # 305C0164J

  • Zoro # G7221547


product price: $48.79
/ea
Sold in multiples of 2 for $97.58

Key Features

NEMA Rating
6P
IP Rating
IP67
Body Material
PVC
Contact Material
Brass, Gold Plated Over Nickel"
Connector Style
MicroLink Single Key
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
305C0164J
Zoro #
G7221547
UPC #
-
Country of Origin
United States

Dimensions

Cable Jacket Outer Diameter (in)
0.21
Cable Length (ft)
16.4
Height (in)
1.26
Length (in)
1.07
Width (in)
0.57

Details

Item
Cordset,Single Key,PVC,F,5 Pole,16.4 ft.
NEMA Rating
6P
IP Rating
IP67
Body Material
PVC
Contact Material
Brass, Gold Plated Over Nickel"
Connector Style
MicroLink Single Key
Thread 1
M12X1
Cordset Configuration
90 Degree
Insert Material
Nylon
Poles
5
Conductor Color 4
Black
cRU Specification
E165657
Contact Resistance (Micro Ohms)
5
Maximum Operating Temperature (C)
105
Conductor Color 5
Gray
Minimum Operating Temperature (C)
-20
Voltage Rating (DC)
300
Cable Code
Euro
Cable Jacket Material
PVC
Conductor Color 2
White
O-Ring Material
Nitrile Rubber
Contact Carrier Material
Nylon
Cable Strand
26 X#36
Wire Gauge
22 AWG
Wiring Color Code
Euro CC
Conductor Color 3
Blue
Voltage Rating (AC)
250
Maximum Operating Temperature (F)
221
Coupling Nut Material
Aluminum
Cable Jacket Color
Yellow
Minimum Operating Temperature (F)
-4
Conductor Color 1
Brown
Tab Info
Coupling Nut Mtl,ROHS,TL APP,Knockout Dim,CRT,Cable Cross,IP Ratings,Cable Jacket Mtl
Current Rating (amps)
4
CSA Specification
E165657
Coupling Nut Plating
Black Anodized

Description

Cordset,Single Key,PVC,F,5 Pole,16.4 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.