Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, Single Key, PVC, F, 5 Pole, 6.6 ft.

  • Mfr # 305A0066H

  • Zoro # G7221693


product price: $41.99
/ea
Sold in multiples of 2 for $83.98

Key Features

IP Rating
IP67
Body Material
PVC
NEMA Rating
6P
Contact Material
Brass, Gold Plated Over Nickel"
Poles
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
305A0066H
Zoro #
G7221693
UPC #
-
Country of Origin
United States

Dimensions

Length (in)
1.85
Width (in)
0.57
Cable Jacket Outer Diameter (in)
0.26
Cable Length (ft)
6.6

Details

Item
Cordset,Single Key,PVC,F,5 Pole,6.6 ft.
IP Rating
IP67
Body Material
PVC
NEMA Rating
6P
Contact Material
Brass, Gold Plated Over Nickel"
Poles
5
Wire Gauge
22 AWG
Conductor Color 4
Black
Voltage Rating (DC)
300
Cable Jacket Color
Yellow
Maximum Operating Temperature (C)
105
Cable Code
Euro
Contact Resistance (Micro Ohms)
5
CSA Specification
E165657
Conductor Color 1
Brown
Contact Carrier Material
Nylon
O-Ring Material
Nitrile Rubber
Minimum Operating Temperature (C)
-20
cRU Specification
E165657
Conductor Color 3
Blue
Minimum Operating Temperature (F)
-4
Coupling Nut Material
Aluminum
Current Rating (amps)
4
Tab Info
ROHS,Cable Cross,Coupling Nut Mtl,Cable Jacket Mtl,IP Ratings,CRT,TL APP,Knockout Dim
Coupling Nut Plating
Black Anodized
Cable Jacket Material
PVC
Conductor Color 5
Gray
Insert Material
Nylon
Maximum Operating Temperature (F)
221
Conductor Color 2
White
Wiring Color Code
Euro CC
Cordset Configuration
Straight
Connector Style
MicroLink Single Key
Cable Strand
26 X#36
Thread 1
M12X1
Voltage Rating (AC)
250

Description

Cordset,Single Key,PVC,F,5 Pole,6.6 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.