Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, Single Key, PVC, F, 5 Pole, 6.6 ft.

  • Mfr # 305A0066J

  • Zoro # G7221608


product price: $34.39
/ea
Sold in multiples of 3 for $103.17

Key Features

Body Material
PVC
NEMA Rating
6P
IP Rating
IP67
Contact Material
Brass, Gold Plated Over Nickel"
Cable Jacket Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
305A0066J
Zoro #
G7221608
UPC #
-
Country of Origin
United States

Dimensions

Length (in)
1.85
Cable Length (ft)
6.6
Cable Jacket Outer Diameter (in)
0.21
Width (in)
0.57

Details

Item
Cordset,Single Key,PVC,F,5 Pole,6.6 ft.
Body Material
PVC
NEMA Rating
6P
IP Rating
IP67
Contact Material
Brass, Gold Plated Over Nickel"
Cable Jacket Color
Yellow
Conductor Color 2
White
Connector Style
MicroLink Single Key
Voltage Rating (AC)
250
Coupling Nut Material
Aluminum
Cable Code
Euro
Maximum Operating Temperature (C)
105
CSA Specification
E165657
Tab Info
TL APP,Cable Jacket Mtl,Cable Cross,Knockout Dim,Coupling Nut Mtl,CRT,IP Ratings,ROHS
Insert Material
Nylon
Coupling Nut Plating
Black Anodized
Cable Strand
26 X#36
Cordset Configuration
Straight
Maximum Operating Temperature (F)
221
Contact Carrier Material
Nylon
Wiring Color Code
Euro CC
Cable Jacket Material
PVC
Contact Resistance (Micro Ohms)
5
Thread 1
M12X1
Conductor Color 5
Gray
Wire Gauge
22 AWG
Current Rating (amps)
4
Conductor Color 1
Brown
Minimum Operating Temperature (C)
-20
Minimum Operating Temperature (F)
-4
Poles
5
O-Ring Material
Nitrile Rubber
Conductor Color 4
Black
Conductor Color 3
Blue
cRU Specification
E165657
Voltage Rating (DC)
300

Description

Cordset,Single Key,PVC,F,5 Pole,6.6 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.