Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, Single Key, PVC, F, 5 Pole, 6.6 ft.

  • Mfr # 305C0066J

  • Zoro # G7221343


product price: $34.29
/ea
Sold in multiples of 3 for $102.87

Key Features

IP Rating
IP67
Body Material
PVC
NEMA Rating
6P
Contact Material
Brass, Gold Plated Over Nickel"
Cable Code
Euro
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
305C0066J
Zoro #
G7221343
UPC #
-
Country of Origin
United States

Dimensions

Cable Jacket Outer Diameter (in)
0.21
Cable Length (ft)
6.6
Height (in)
1.26
Width (in)
0.57
Length (in)
1.07

Details

Item
Cordset,Single Key,PVC,F,5 Pole,6.6 ft.
IP Rating
IP67
Body Material
PVC
NEMA Rating
6P
Contact Material
Brass, Gold Plated Over Nickel"
Cable Code
Euro
Tab Info
IP Ratings,Coupling Nut Mtl,ROHS,Cable Cross,TL APP,Cable Jacket Mtl,Knockout Dim,CRT
Voltage Rating (AC)
250
Wiring Color Code
Euro CC
Cable Jacket Material
PVC
Coupling Nut Plating
Black Anodized
Coupling Nut Material
Aluminum
Cable Strand
26 X#36
Current Rating (amps)
4
cRU Specification
E165657
Conductor Color 1
Brown
Cordset Configuration
90 Degree
Minimum Operating Temperature (F)
-4
Insert Material
Nylon
O-Ring Material
Nitrile Rubber
CSA Specification
E165657
Thread 1
M12X1
Conductor Color 3
Blue
Voltage Rating (DC)
300
Contact Resistance (Micro Ohms)
5
Minimum Operating Temperature (C)
-20
Cable Jacket Color
Yellow
Connector Style
MicroLink Single Key
Maximum Operating Temperature (F)
221
Conductor Color 4
Black
Conductor Color 5
Gray
Maximum Operating Temperature (C)
105
Contact Carrier Material
Nylon
Poles
5
Wire Gauge
22 AWG
Conductor Color 2
White

Description

Cordset,Single Key,PVC,F,5 Pole,6.6 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.