Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, Single Key, PVC, M, 3 Pole, 13.1 ft.

  • Mfr # 303F0131J

  • Zoro # G7221763


product price: $28.39
/ea
Sold in multiples of 3 for $85.17

Key Features

IP Rating
IP67
Body Material
PVC
NEMA Rating
6P
Contact Material
Brass, Gold Plated Over Nickel"
Length (in)
1.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
303F0131J
Zoro #
G7221763
UPC #
-
Country of Origin
United States

Dimensions

Length (in)
1.25
Height (in)
1.26
Cable Length (ft)
13.1
Width (in)
0.57
Cable Jacket Outer Diameter (in)
0.18

Details

Item
Cordset,Single Key,PVC,M,3 Pole,13.1 ft.
IP Rating
IP67
Body Material
PVC
NEMA Rating
6P
Contact Material
Brass, Gold Plated Over Nickel"
Minimum Operating Temperature (F)
-4
Cable Strand
26 X #36
cRU Specification
E165657
Minimum Operating Temperature (C)
-20
Conductor Color 3
Blue
Current Rating (amps)
4
Cable Code
Euro
Connector Style
MicroLink Single Key
Conductor Color 1
Brown
Tab Info
Knockout Dim,IP Ratings,ROHS,TL APP,CRT,Coupling Nut Mtl,Cable Jacket Mtl,Cable Cross
Contact Resistance (Micro Ohms)
5
Voltage Rating (DC)
300
Thread 1
M12X1
CSA Specification
E165657
Conductor Color 4
Black
Cordset Configuration
90 Degree
Wire Gauge
22 AWG
Coupling Nut Plating
Black Anodized
Conductor Color 2
Not Used
Wiring Color Code
Euro CC
Maximum Operating Temperature (F)
221
Cable Jacket Material
PVC
Cable Jacket Color
Yellow
Insert Material
Nylon
Voltage Rating (AC)
250
Poles
3
Maximum Operating Temperature (C)
105
Contact Carrier Material
Nylon
O-Ring Material
Nitrile Rubber
Coupling Nut Material
Aluminum

Description

Cordset,Single Key,PVC,M,3 Pole,13.1 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.