Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, Single Key, PVC, M, 3 Pole, 16.4 ft.

  • Mfr # 303E0164J

  • Zoro # G7221879


product price: $31.79
/ea
Sold in multiples of 3 for $95.37

Key Features

Body Material
PVC
NEMA Rating
6P
IP Rating
IP67
Contact Material
Brass, Gold Plated Over Nickel"
Cable Code
Euro
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
303E0164J
Zoro #
G7221879
UPC #
-
Country of Origin
United States

Dimensions

Width (in)
0.57
Cable Jacket Outer Diameter (in)
0.18
Length (in)
2.02
Cable Length (ft)
16.4

Details

Item
Cordset,Single Key,PVC,M,3 Pole,16.4 ft.
Body Material
PVC
NEMA Rating
6P
IP Rating
IP67
Contact Material
Brass, Gold Plated Over Nickel"
Cable Code
Euro
Maximum Operating Temperature (C)
105
Minimum Operating Temperature (F)
-4
Contact Resistance (Micro Ohms)
5
Conductor Color 1
Brown
Current Rating (amps)
4
O-Ring Material
Nitrile Rubber
Minimum Operating Temperature (C)
-20
Voltage Rating (AC)
250
cRU Specification
E165657
Cable Jacket Material
PVC
Cable Strand
26 X #36
Cable Jacket Color
Yellow
CSA Specification
E165657
Wire Gauge
22 AWG
Cordset Configuration
Straight
Coupling Nut Material
Aluminum
Voltage Rating (DC)
300
Tab Info
CRT,IP Ratings,Coupling Nut Mtl,TL APP,Cable Cross,Cable Jacket Mtl,ROHS,Knockout Dim
Conductor Color 3
Blue
Maximum Operating Temperature (F)
221
Coupling Nut Plating
Black Anodized
Thread 1
M12X1
Insert Material
Nylon
Conductor Color 4
Black
Wiring Color Code
Euro CC
Contact Carrier Material
Nylon
Connector Style
MicroLink Single Key
Poles
3
Conductor Color 2
Not Used

Description

Cordset,Single Key,PVC,M,3 Pole,16.4 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.