Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, Single Key, PVC, M, 3 Pole, 16.4 ft.

  • Mfr # 303F0164H

  • Zoro # G7221912


product price: $36.19
/ea
Sold in multiples of 3 for $108.57

Key Features

Body Material
PVC
IP Rating
IP67
NEMA Rating
6P
Contact Material
Brass, Gold Plated Over Nickel"
Voltage Rating (AC)
250
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
303F0164H
Zoro #
G7221912
UPC #
-
Country of Origin
United States

Dimensions

Length (in)
1.25
Cable Jacket Outer Diameter (in)
0.23
Height (in)
1.26
Cable Length (ft)
16.4
Width (in)
0.57

Details

Item
Cordset,Single Key,PVC,M,3 Pole,16.4 ft.
Body Material
PVC
IP Rating
IP67
NEMA Rating
6P
Contact Material
Brass, Gold Plated Over Nickel"
Voltage Rating (AC)
250
Conductor Color 2
Not Used
Conductor Color 1
Brown
Contact Resistance (Micro Ohms)
5
O-Ring Material
Nitrile Rubber
Minimum Operating Temperature (C)
-20
Thread 1
M12X1
Poles
3
CSA Specification
E165657
Coupling Nut Material
Aluminum
Connector Style
MicroLink Single Key
Cable Strand
26 X #36
Cable Jacket Material
PVC
cRU Specification
E165657
Conductor Color 3
Blue
Cable Code
Euro
Insert Material
Nylon
Wiring Color Code
Euro CC
Tab Info
ROHS,Knockout Dim,CRT,TL APP,Cable Jacket Mtl,Cable Cross,IP Ratings,Coupling Nut Mtl
Current Rating (amps)
4
Maximum Operating Temperature (C)
105
Voltage Rating (DC)
300
Maximum Operating Temperature (F)
221
Cordset Configuration
90 Degree
Minimum Operating Temperature (F)
-4
Coupling Nut Plating
Black Anodized
Conductor Color 4
Black
Contact Carrier Material
Nylon
Cable Jacket Color
Yellow
Wire Gauge
22 AWG

Description

Cordset,Single Key,PVC,M,3 Pole,16.4 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.