Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, Single Key, PVC, M, 3 Pole, 16.4 ft.

  • Mfr # 303F0164J

  • Zoro # G7221757


product price: $31.39
/ea
Sold in multiples of 3 for $94.17

Key Features

NEMA Rating
6P
IP Rating
IP67
Body Material
PVC
Contact Material
Brass, Gold Plated Over Nickel"
Cordset Configuration
90 Degree
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
303F0164J
Zoro #
G7221757
UPC #
-
Country of Origin
United States

Dimensions

Cable Jacket Outer Diameter (in)
0.18
Cable Length (ft)
16.4
Height (in)
1.26
Length (in)
1.25
Width (in)
0.57

Details

Item
Cordset,Single Key,PVC,M,3 Pole,16.4 ft.
NEMA Rating
6P
IP Rating
IP67
Body Material
PVC
Contact Material
Brass, Gold Plated Over Nickel"
Cordset Configuration
90 Degree
Conductor Color 3
Blue
Voltage Rating (AC)
250
Cable Code
Euro
Poles
3
Conductor Color 1
Brown
O-Ring Material
Nitrile Rubber
Maximum Operating Temperature (F)
221
Contact Resistance (Micro Ohms)
5
CSA Specification
E165657
Wiring Color Code
Euro CC
Wire Gauge
22 AWG
Insert Material
Nylon
Conductor Color 2
Not Used
Conductor Color 4
Black
Connector Style
MicroLink Single Key
Cable Jacket Material
PVC
Coupling Nut Plating
Black Anodized
Thread 1
M12X1
Maximum Operating Temperature (C)
105
Contact Carrier Material
Nylon
Minimum Operating Temperature (F)
-4
Minimum Operating Temperature (C)
-20
Coupling Nut Material
Aluminum
Current Rating (amps)
4
Cable Strand
26 X #36
Tab Info
CRT,Knockout Dim,Cable Jacket Mtl,Cable Cross,IP Ratings,TL APP,ROHS,Coupling Nut Mtl
Cable Jacket Color
Yellow
cRU Specification
E165657
Voltage Rating (DC)
300

Description

Cordset,Single Key,PVC,M,3 Pole,16.4 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.