Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, Single Key, PVC, M, 3 Pole, 6.6 ft.

  • Mfr # 303E0066J

  • Zoro # G7221921


product price: $21.69
/ea
Sold in multiples of 4 for $86.76

Key Features

NEMA Rating
6P
IP Rating
IP67
Body Material
PVC
Contact Material
Brass, Gold Plated Over Nickel"
Wire Gauge
22 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
303E0066J
Zoro #
G7221921
UPC #
-
Country of Origin
United States

Dimensions

Width (in)
0.57
Cable Jacket Outer Diameter (in)
0.18
Length (in)
2.02
Cable Length (ft)
6.6

Details

Item
Cordset,Single Key,PVC,M,3 Pole,6.6 ft.
NEMA Rating
6P
IP Rating
IP67
Body Material
PVC
Contact Material
Brass, Gold Plated Over Nickel"
Wire Gauge
22 AWG
Voltage Rating (AC)
250
CSA Specification
E165657
Contact Carrier Material
Nylon
Poles
3
Coupling Nut Plating
Black Anodized
Cordset Configuration
Straight
Voltage Rating (DC)
300
Contact Resistance (Micro Ohms)
5
cRU Specification
E165657
Conductor Color 2
Not Used
Cable Jacket Material
PVC
Insert Material
Nylon
Conductor Color 3
Blue
Wiring Color Code
Euro CC
Connector Style
MicroLink Single Key
Cable Jacket Color
Yellow
Current Rating (amps)
4
Conductor Color 1
Brown
Conductor Color 4
Black
Minimum Operating Temperature (C)
-20
Maximum Operating Temperature (C)
105
Cable Code
Euro
Tab Info
IP Ratings,ROHS,Knockout Dim,Cable Jacket Mtl,Coupling Nut Mtl,Cable Cross,TL APP,CRT
Maximum Operating Temperature (F)
221
Thread 1
M12X1
Minimum Operating Temperature (F)
-4
O-Ring Material
Nitrile Rubber
Cable Strand
26 X #36
Coupling Nut Material
Aluminum

Description

Cordset,Single Key,PVC,M,3 Pole,6.6 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.