Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, Single Key, PVC, M, 3 Pole, 6.6 ft.

  • Mfr # 303F0066H

  • Zoro # G7221851


product price: $24.49
/ea
Sold in multiples of 4 for $97.96

Key Features

Body Material
PVC
NEMA Rating
6P
IP Rating
IP67
Contact Material
Brass, Gold Plated Over Nickel"
Minimum Operating Temperature (C)
-20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
303F0066H
Zoro #
G7221851
UPC #
-
Country of Origin
United States

Dimensions

Cable Jacket Outer Diameter (in)
0.23
Width (in)
0.57
Cable Length (ft)
6.6
Height (in)
1.26
Length (in)
1.25

Details

Item
Cordset,Single Key,PVC,M,3 Pole,6.6 ft.
Body Material
PVC
NEMA Rating
6P
IP Rating
IP67
Contact Material
Brass, Gold Plated Over Nickel"
Minimum Operating Temperature (C)
-20
Cable Jacket Color
Yellow
Cable Code
Euro
Coupling Nut Material
Aluminum
Cordset Configuration
90 Degree
Conductor Color 3
Blue
Voltage Rating (AC)
250
Current Rating (amps)
4
Wiring Color Code
Euro CC
CSA Specification
E165657
Conductor Color 1
Brown
Minimum Operating Temperature (F)
-4
Contact Resistance (Micro Ohms)
5
Tab Info
TL APP,ROHS,Cable Jacket Mtl,Coupling Nut Mtl,IP Ratings,CRT,Knockout Dim,Cable Cross
Conductor Color 4
Black
Cable Strand
26 X #36
Conductor Color 2
Not Used
Poles
3
Contact Carrier Material
Nylon
Connector Style
MicroLink Single Key
Maximum Operating Temperature (F)
221
cRU Specification
E165657
Insert Material
Nylon
Cable Jacket Material
PVC
O-Ring Material
Nitrile Rubber
Coupling Nut Plating
Black Anodized
Voltage Rating (DC)
300
Maximum Operating Temperature (C)
105
Thread 1
M12X1
Wire Gauge
22 AWG

Description

Cordset,Single Key,PVC,M,3 Pole,6.6 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.