Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, Single Key, PVC, M, 3 Pole, 6.6 ft.

  • Mfr # 303F0066J

  • Zoro # G7221678


product price: $21.69
/ea
Sold in multiples of 4 for $86.76

Key Features

NEMA Rating
6P
IP Rating
IP67
Body Material
PVC
Contact Material
Brass, Gold Plated Over Nickel"
Cable Jacket Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
303F0066J
Zoro #
G7221678
UPC #
-
Country of Origin
United States

Dimensions

Cable Length (ft)
6.6
Cable Jacket Outer Diameter (in)
0.18
Length (in)
1.25
Height (in)
1.26
Width (in)
0.57

Details

Item
Cordset,Single Key,PVC,M,3 Pole,6.6 ft.
NEMA Rating
6P
IP Rating
IP67
Body Material
PVC
Contact Material
Brass, Gold Plated Over Nickel"
Cable Jacket Material
PVC
Contact Resistance (Micro Ohms)
5
Conductor Color 3
Blue
Thread 1
M12X1
Insert Material
Nylon
Poles
3
Cordset Configuration
90 Degree
Current Rating (amps)
4
Voltage Rating (AC)
250
CSA Specification
E165657
Wiring Color Code
Euro CC
Cable Jacket Color
Yellow
Voltage Rating (DC)
300
Tab Info
Cable Cross,ROHS,CRT,Coupling Nut Mtl,Knockout Dim,Cable Jacket Mtl,TL APP,IP Ratings
Conductor Color 4
Black
Cable Strand
26 X #36
Minimum Operating Temperature (C)
-20
Contact Carrier Material
Nylon
Maximum Operating Temperature (C)
105
cRU Specification
E165657
Coupling Nut Material
Aluminum
Maximum Operating Temperature (F)
221
Minimum Operating Temperature (F)
-4
Cable Code
Euro
Coupling Nut Plating
Black Anodized
Conductor Color 1
Brown
Wire Gauge
22 AWG
Conductor Color 2
Not Used
Connector Style
MicroLink Single Key
O-Ring Material
Nitrile Rubber

Description

Cordset,Single Key,PVC,M,3 Pole,6.6 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.